SANWA SUPPLY Folding Bluetooth keyboard

Sebelum PPN:
Rp969.900
Spesifikasi
AS ONE Part Number64-0907-42
Battery LifeApprox. 36 hours of continuous use
ColorBlack
Communication DistanceUp to about 10m
Current Consumption (mA)3 or less
Dimensions, Width W x Depth D x Height H (mm)313.4x92.8x7.4
Included AccessoriesUSB cable for charging, instruction manual
Key pitch (mm)17
Key stroke (mm)1.6±0.2
Mass (g)About 126
Number of Keys67 keys
Operating Force60±20g
ProfileHID
Suitable ModelsiPhone series / iPad series / iPad mini series
Supported OSiOS 12~9.0
SwitchPantograph
Transmitting OutputClass 2
Type of ConnectionWireless
Wireless CommunicationBluetooth Ver.3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bluetooth keyboard for iPad series and iPhone series.
It is foldable and lightweight, making it ideal for carrying around.
With a suede-like surface treatment, it is a material that does not easily scratch the equipment even if it is put in the bag as it is.
Each key has an independent isolation shape.
It is a pantograph type with the same key touch as a laptop computer.
It has a multi-pairing function that allows you to switch between 3 devices with a single touch.
Since it is in English, you can enter it with the keys printed.
It has a built-in lithium-ion battery that can be charged repeatedly.
Comes with an ON / OFF switch that allows you to turn off the power when not in use.

Ulasan Produk

Tidak ada ulasan