Logicool Flip Folio Keyboard Case for iPad Pro & iPad Air

Sebelum PPN:
Rp5.499.900 - Rp6.199.900
Spesifikasi
Activating Distance (m)Operations: 10
Battery Lifeup to 2 years
Included AccessoriesBluetooth(R) keyboard, case, coin-type lithium battery x 4, instruction manual, warranty card, warranty terms
Key stroke (mm)1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable BatteryCoin-type lithium battery x 4
Type of ConnectionBluetooth(R)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Flip Folio case for iPad Pro and iPad Air includes a Bluetooth keyboard that can be neatly stored away. Its stylish design complements your iPad and features a playful green accent color. The included Bluetooth keyboard can connect to up to three devices simultaneously, allowing you to work while switching between multiple devices. It can be detached and used immediately, and then attached to the case magnetically for convenient storage and portability. The keyboard requires no charging or cables and is powered by a coin-cell battery for extended battery life. It runs on four coin-cell batteries (*1) for approximately two years (*2), allowing you to use it for extended periods without worrying about battery life. The compact case protects the front and back of your iPad, protecting it from impacts and scratches. Product Features: - Includes a Bluetooth keyboard that connects to up to three devices - The keyboard easily stores away in the case with a magnet - Features a full iOS shortcut key row - Features a kickstand that can be adjusted to multiple angles to suit your posture - No cables required, powered by a coin-cell battery for extended battery life with up to two years of battery life
*1: Uses coin-type lithium battery "CR2016." This product comes with four batteries. *2: Battery life varies depending on usage.
Feature
Specification
*Shortcut keys: Yes*Graphite

Ulasan Produk

Tidak ada ulasan