Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | Type-A Male - Mini Type-B (8-pin flat type) Male |
| Conversion Type | Male - Male |
| Data Transfer Rate | 480 |
| Plug | Gold plate |
| Shielding | Double shield |
| Standard | Certified Hi-Speed USB(USB2.0) |
| Type of Cable | Slim |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A cable that connects digital cameras such as Nikon/Panasonic with a mini 8-pin flat type to a computer. Thinness 2.5 mm, USB 2.0 ultra-fine cable that is easy to handle.
Ulasan Produk
Tidak ada ulasan



















































































































































/2vP113483103-1.jpg)
