SANWA SUPPLY Extender_USB2.0

Sebelum PPN:
Rp9.399.900
Spesifikasi
Communication Speed480Mbps,12Mbps,1.5Mbps
Connector ShapeTransmitter input: 1x USB B female connector, output: 1x RJ-45 female connector, receiver input: 1x RJ-45 female connector, output: 1x USB A female connector,
Maximum Extension (m)150
Power SupplySelf power

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a USB 2.0 extender that can extend the distance between your computer and USB devices up to 150m.
It consists of a transmitter and receiver set, and the distance between units can be extended using a single LAN cable.
This is useful when you want to connect a USB camera, scanner, printer, etc. via a wired connection to a remote location that cannot be reached with a normal USB cable extension.
No software installation is required; simply connect and use it as is, plug and play.
Since it uses a LAN cable, it is easy to handle and has excellent cost performance.

*Operation of all USB devices is not guaranteed.
Feature
Specification
*Interface standard: Compliant with USB specification Ver. 2.0 (backward compatible with USB Ver. 1.1) *Connector shape (PC connection side): USB Type-A *Extension cable length: 150 m *Compatible LAN cables: CAT6A straight, CAT6 straight, CAT5e straight, CAT5 straight

Ulasan Produk

Tidak ada ulasan