SANWA SUPPLY Extender_USB2.0

Sebelum PPN:
Rp14.999.900
Spesifikasi
Cable Length (m)Extension cable: 100
Communication Speed480Mbps, 12Mbps, 1.5Mbps (theoretical value)
Connector Shape[PC connection side] USB A [Transmitter] Input/USB B female connector x 1, Output/RJ-45 female x 1 [Receiver] Input/RJ-45 female x 1, Output/USB A female connector x 4
Humidity Range (%)[Environment] Operation: 80 or below *No condensation Storage: 80 or below *No condensation
InterfaceStandard: USB Specification Ver. 2.0 compliant (USB Ver. 1.1 upward compatible)
Mass (g)Transmitter: Approx. 200, Receiver: Approx. 210
Power SupplySelf power
Size (mm)W101xD79xH24
Suitable CableCompatible LAN cables: CAT6A straight, CAT6 straight, CAT5e straight, CAT5 straight
Supported OSWindows 11.10.8.1.8,macOS(Sonoma)14,macOS(Ventura)13,macOS(Monterey)12,macOS(BigSur)11,macOS 10.12,macOS 10.13,macOS 10.14,macOS 10.15
Temperature Range (°C)[Environment] Operation/0 to 40, Storage/-20 to 60
adapter-Type[AC adapter] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a USB 2.0 extender that can extend the distance between your computer and USB device up to 100m.
Comes with a 4-port hub that can extend up to 4 USB devices.
It consists of a transmitter and receiver set, and can extend the distance between units using a single Category 5/5e cable.
This is useful when you want to connect a USB camera, scanner, printer, etc. via a wired connection to a remote location that cannot be reached with a normal USB cable extension.
No software installation is required; simply connect and start using the plug-and-play function.
Since it uses Category 5/5e cable, it is easy to handle and has excellent cost performance.
A wall mount kit and DIN rail are included for wall mounting, etc.
It comes with a kit to prevent the AC adapter from coming loose, which securely fastens the connection between the main unit and the AC adapter.
* We do not guarantee the operation of all USB devices.

Ulasan Produk

Tidak ada ulasan