Spesifikasi
| Audio Standard | Compatible: Compatible: PCM |
|---|---|
| Case Material | ABS,PC |
| Compatible Products | VGA-EXWHD12C,VGA-EXWHD12 |
| Delay time (ms) | Video: Video: 1080p / approx. 1004K / approx. 250 |
| Frequency used (GHz) | Bandwidth: 5.1GHz to 5.25GHz |
| HDMI Standard | HDMI Ver1.4 |
| Humidity Range (%) | Environmental conditions: Operating temperature: 10 to 80°C (no condensation), Storage temperature: 5 to 90°C (no condensation) |
| Input Power (W) | Supported input power (USB PD): Supported input power (USB PD): Max. 60 |
| Installation conditions | Indoor use only |
| Interface | Input: 1 x USB Type-C male, 1 x USB Type-C female (PD power receiving only) |
| Mass (g) | About 54 |
| Maximum Power Consumption (W) | 4.5 5V/0.9A *Power supply from a USB 5Gbps (USB3.2 Gen2/USB3.1 Gen2) compliant port or a USB-AC adapter with an output of 5V/1A or more is recommended. |
| Power (W) | PC maximum power supply (USB PD standard): PC maximum power supply (USB PD standard): 55.5 |
| Set Contents | Transmitter x 1, Instruction Manual x 1 |
| Shape of Tip | Device Control (CEC): Device Control (CEC): Not supported |
| Size (mm) | W100xD34xH13 (case only) |
| Standard | (HDCP)(HDCP)HDCP1.4 |
| Supported Resolution | Input: Maximum 3840 x 2160 (30Hz) |
| Transmission distance (m) | Maximum 15 (no obstacles) *Depends on usage environment. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a transmitter (standalone) that can be added or expanded to the wireless HDMI extender VGA-EXWHD12/12C.
With simple pairing operations, it can be added to or expanded in an existing VGA-EXWHD12/12C environment. Multiple HDMI devices can be switched with the push of a button for wireless output one after the other.
It runs on USB power from the Type-C port, so it can be connected with a single cable, making it ideal for conference systems and presentation environments using laptops, tablets, etc.
It supports PD adapter input of up to 60W according to the USB Power Delivery (USB PD) standard, and by connecting a separate USB PD-compatible AC adapter, you can output video wirelessly from this product while simultaneously supplying power to a connected laptop.
High-quality audio signals can be extended wirelessly at the same time as the HDMI video signal from the Type-C output.
It has obtained a technical standards compliance certificate (TELEC certification) for use in Japan.
*This product is a transmitter only. This product alone cannot transmit HDMI signals wirelessly. Please use it together with the manufacturer's wireless HDMI extender VGA-EXWHD12/12C.
*If you use this product in adjacent rooms, it may not work properly if it is within the range of radio wave interference. In that case, please stop using one of the products.
* Operation is not guaranteed on all devices.
*This product is for indoor use only. Outdoor use is prohibited by the Radio Law.
With simple pairing operations, it can be added to or expanded in an existing VGA-EXWHD12/12C environment. Multiple HDMI devices can be switched with the push of a button for wireless output one after the other.
It runs on USB power from the Type-C port, so it can be connected with a single cable, making it ideal for conference systems and presentation environments using laptops, tablets, etc.
It supports PD adapter input of up to 60W according to the USB Power Delivery (USB PD) standard, and by connecting a separate USB PD-compatible AC adapter, you can output video wirelessly from this product while simultaneously supplying power to a connected laptop.
High-quality audio signals can be extended wirelessly at the same time as the HDMI video signal from the Type-C output.
It has obtained a technical standards compliance certificate (TELEC certification) for use in Japan.
*This product is a transmitter only. This product alone cannot transmit HDMI signals wirelessly. Please use it together with the manufacturer's wireless HDMI extender VGA-EXWHD12/12C.
*If you use this product in adjacent rooms, it may not work properly if it is within the range of radio wave interference. In that case, please stop using one of the products.
* Operation is not guaranteed on all devices.
*This product is for indoor use only. Outdoor use is prohibited by the Radio Law.
Ulasan Produk
Tidak ada ulasan



















































































































































-USB%20TypeC%20connection_Transmitter%20only/psP113482928-1.jpg)
