Input signals are supported up to 4K/30Hz (3840x2160/30Hz). If the connected TV supports 4K/60Hz, it will automatically upscale to 4K/60Hz (3840x2160/60Hz) resolution and display on a large TV. *The video output on the computer side must be set to 4K/30Hz, and the TV side must support 4K/60Hz video input. *The EDID information of the connected TV/display is determined and the image is automatically upscaled/downscaled to the appropriate resolution.
When connected to a Full HD TV (1080p), the image will automatically be downscaled to 1080p resolution (1920 x 1080/60Hz).
You can instantly go wireless by simply connecting the transmitter to a computer or other device equipped with a Type-C port that supports DisplayPort Alternate Mode, and the receiver to an LCD TV or projector.
The transmitter and receiver are already paired, so simply connecting them will start linking each other. No complicated settings such as software are required.
It runs on USB power from the Type-C port, so it can be connected with a single cable, making it ideal for conference systems and presentation environments using laptops, tablets, etc.
It supports PD adapter input of up to 60W according to the USB Power Delivery (USB PD) standard, and by connecting a separate USB PD-compatible AC adapter, you can power your laptop while wirelessly outputting video from this product.
With a simple pairing operation, you can add up to 20 transmitters (sold separately). You can switch between multiple HDMI devices with the touch of a button and output wirelessly one after the other.
The extended output display can be temporarily turned off by pressing a button on the transmitter. This is a convenient function when you do not want to display unnecessary information, such as during a presentation.
It can transmit high quality 4K resolution HDMI signals and high quality audio signals wirelessly at the same time. *When the video output of the HDMI device is turned off, the default screen of this product will be displayed on the TV or projector.
It has been certified as conforming to technical standards (TELEC certification) for use in Japan.
*This product has the capacity to use up to 4 sets simultaneously in the same space (approximately 200m2 ), but the performance results vary greatly depending on the connected device and radio wave environment. Operation is not guaranteed when multiple sets are used simultaneously.
*If you use this product in adjacent rooms, it may not work properly if it is within the range of radio wave interference. In that case, please stop using one of the products.
*Since the transmitter and receiver of this product are paired individually, there will be no interference with devices that are not paired.
* Operation is not guaranteed on all devices.
*This product is for indoor use only. Outdoor use is prohibited by the Radio Law.
*This product supports 4K/60Hz high-resolution video output, but due to the nature of wireless video transmission, it cannot display the same high-quality image as a wired connection. Please be aware that the image quality will be lower than with a wired connection.



















































































































































%20-%20USB%20TypeC%20connection/olP113482885-1.jpg)
