SANWA SUPPLY Extender USB Type-C to HDMI Converter

Sebelum PPN:
Rp10.999.900
Spesifikasi
HDMI StandardHDMI Ver2.1
InterfaceTransmitter: Input: 1x USB Type-C male; Output: 1x RJ-45 female; Receiver: Input: 1x RJ-45 female; Output: 1x HDMI Type-A (19-pin) female; Power Supply: 1x USB Type-C female
Maximum Resolution4K/4096x2160.3840x2160(120Hz,4
Operating Temperature0~40°C
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsTransmitter x 1, Receiver x 1, USB AC power cable (0.9m x 1), Instruction manual (with warranty) x 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product can extend the USB Type-C video output from a USB Type-C equipped computer, tablet, or smartphone (compatible with DisplayPort Alternate Mode) over long distances using a single LAN cable, outputting an HDMI signal. It supports resolutions up to 4K/120Hz, with extensions up to 30m for 4K/120Hz and up to 60m for 4K/60Hz. The transmitter is powered by the USB Type-C port, allowing for easy connection and a neat installation. The receiver is also powered by USB Type-C, so it can be powered from a TV's USB port. *If the power supply is unstable, try powering it from a commercially available USB AC adapter (5V 1A or higher). This product is HDCP (High-bandwidth Digital Content Protection) compliant. *3 *1: This product uses a single Category 6/6a straight cable (sold separately). [Note] Use a solid-core LAN cable with a cable diameter of 24AWG/23AWG or greater. Recommended cables: Sanwa Supply KB-T6TS series (Category 6), KB-T6ATS series (Category 6A), KB-T6L-CB100N (100m)/300N (300m) (Category 6). *2: May not work depending on connected devices and functions. *3: The display must also support HDCP.
Feature
Specification
Compatible devices: Windows (DOS/V) computers, Apple Mac series, tablets, smartphones, etc. that have a USB Type-C connector as standard and support DisplayPort Alternate Mode (DP1.4 or higher, DSC equipped). *Not compatible with Nintendo Switch. Compatible output devices: TVs and computer displays that have an HDMI input terminal as standard. Compatible input signals: Type-C. Compatible output signals: HDMI. Up to 30m. *The distance and resolution that can be extended will vary depending on the LAN cable. Main supported resolutions: 4K/4096x2160.3840x2160 (120Hz, 4:4:4), 4K/4096x2160.3840x2160 (60Hz, 4:4:4), 4K/4096x2160.3840x2160 (30Hz, 4:4:4), 1080p (1920x1080), 720p (1280x720), Data rate (maximum): 32Gbit/s, Compatible LAN cables: CAT6A straight, CAT6 straight, HDCP: HDCP1.4, HDCP2.2, HDCP2.3 *The display must also support HDCP. , Device-to-Device Control (CEC): Not supported, Supported Audio Formats: LPCM2.0/DTS/Dolby Digital/DTS-HD Master/Dolby True-HD, Storage Temperature: -20 to 60°C, Operating Humidity: 0 to 80% non-condensing, Storage Humidity: 0 to 80% non-condensing, Wired Extender Classification: HDMI

Ulasan Produk

Tidak ada ulasan