SANWA SUPPLY Ergonomic keyboard

Sebelum PPN:
Rp1.599.900
Spesifikasi
AS ONE Part Number64-0904-37
Ball Diameter (mm)25
Cable Length (m)1.8
Current Consumption (mA)under 100
Dimensions, Width W x Depth D x Height H (mm)350x203x43
InterfaceUSB (A type connector)
Key TypeMembrane
Key layoutJapanese 109A layout, 88 keys
Key pitch (mm)19 (except for character keys)
Key stroke (mm)4.5±0.2
Mass (g)790
Number of Buttons2
Operating Force55±15g
Reading methodOptical sensor
Resolution1000dpi
Suitable ModelsEach company's Windows PC. However, this model has a USB port and guarantees the operation of the computer manufacturer's USB port.
Supported OSWindows_10.8.1.8.7
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ergonomic keyboard with a built-in optical trackball function.
Since the trackball is placed in front and the cursor can be operated while key input, the movement of the hand can be minimized.
The trackball is a large size with a diameter of 25 mm.
With a large wrist rest that can reduce the burden on the wrist, you can comfortably perform key input for a long time.
The keys are arranged so that it does not put a burden on the shoulders.
With a scroll wheel, you can easily scroll the screen of the Internet and documents with the touch of a button.
It realizes a deep and firm superb pressing comfort that you can't think of as a membrane.
You can use both the keyboard and trackball with a USB connection.
* Special functions (screen brightness adjustment, volume up / down, etc.) that are assigned to the function keys of laptop computers and genuine keyboards of each manufacturer cannot be operated from this keyboard.
* Commands before Windows starts (BIOS settings, SCSI board settings, etc.) may not be available.

Ulasan Produk

Tidak ada ulasan