SANWA SUPPLY Ergonomic keyboard

Sebelum PPN:
Rp969.900
Spesifikasi
AS ONE Part Number64-0904-36
Cable Length (m)1.8
Current Consumption (mA)under 100
Dimensions, Width W x Depth D x Height H (mm)350x203x43
InterfaceUSB (A type connector)
Key TypeMembrane
Key layoutJapanese 109A layout, 88 keys
Key pitch (mm)19 (except for character keys)
Key stroke (mm)4.5±0.2
Mass (g)780
Operating Force55±15g
Suitable ModelsEach company's Windows PC. However, this model has a USB port and guarantees the operation of the computer manufacturer's USB port.
Supported OSWindows_10.8.1.8.7
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an ergonomic design that allows you to input in a comfortable posture when using the keyboard. The keys are arranged so that it does not put a burden on the shoulders.
It has a large wrist rest structure so that the palm can be placed on the keyboard.
With a scroll wheel, you can easily scroll the screen of the Internet and documents with the touch of a button.
The standard 19mm pitch key top that is easy to input is adopted.
It realizes a deep and firm superb pressing comfort that you can't think of as a membrane.
* Special functions (screen brightness adjustment, volume up / down, etc.) that are assigned to the function keys of laptop computers and genuine keyboards of each manufacturer cannot be operated from this keyboard.
* Commands before Windows starts (BIOS settings, SCSI board settings, etc.) may not be available.

Ulasan Produk

Tidak ada ulasan