Magnetic Laboratries Energy Saving Power Strip USB 2-Port with Individual Switches
#Grup produk P113481965
Spesifikasi
| Color | White |
|---|---|
| Maximum Output Power (W) | 1400 |
| Operating Temperature Range (°C) | -10 to +40 |
| Plug Shape | 180 ° rotating movie plug |
| Power Cable (m) | 1.5 |
| Rating | AC + 125V + 14A + 2 poles, female |
| Switch | Individual switch |
| USB Port | 5VX2 (total 3.1A) + USB-A |
| Warranty Period | 6 months |
| Where to Use | For domestic and indoor use |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Power saving tap (with independent switch) + 2 USB port 1.5m
AC power strip Charging smartphones, tablets, etc.
AC power strip Charging smartphones, tablets, etc.
Ulasan Produk
Tidak ada ulasan




















































































































































