SANWA SUPPLY Eco USB extension cable

Sebelum PPN:
Rp179.900 - Rp229.900
Spesifikasi
ColorLight gray
Connector ShapeType-A Male - Type-A Female
Conversion TypeMale-female
Data Transfer Rate480
Dimensions, Width W x Depth D x Height H (mm)A male / approx. 15.3 x 39 x 7.5 / A female / approx. 17 x 40.4 x 11 (male connector shell not included)
ShieldingDouble shield
StandardCertified Hi-Speed USB(USB2.0)
Terminal ConnectionStraight connection
Type of CableStandard
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a cable that extends the cable used when connecting a USB 2.0 standard / USB 1.1 standard compliant computer, USB hub, or USB device. (Extends devices and cables with USB A connector male) It is very convenient for inserting and removing USB memory disks at hand. High quality cable compatible with USB 2.0 "Hi-SPEED" mode (transfer speed 480Mbps). As it satisfies the cable electrical characteristics stipulated by USB 2.0, it can be connected to USB 2.0 devices. Sanwa Supply has verified that the USB 2.0 USB disks and USB 2.0 certified cables (up to 2m) from Sanwa Supply work without problems on USB 2.0 hard disks. A double-shielded cable with a sealed aluminum shield inside a high-density copper braided shield material, protecting important data from most noise from low to high frequencies. Uses a noise-resistant twisted pair wire that twists two core wires together. The inside of the connector is hardened with resin mold, and the molded connector is fully shielded, preventing external interference and perfecting noise countermeasures. It also has excellent vibration and impact resistance. Gold-plated pins (contacts) are used, which are resistant to rust and have little risk of signal deterioration over time. As non-vinyl chloride material is used, it is an environment-friendly package that does not generate harmful substances when incinerated. We use lead-free solder that does not contain lead that causes environmental pollution such as soil and groundwater. Non-PVC cable (cable wire) and non-PVC connector (resin molded part of connector cover) that do not generate harmful substances when incinerated are used. The simplified simple packaging package reduces waste after use and makes unpacking easy.

Ulasan Produk

Tidak ada ulasan