SANWA SUPPLY Eco USB cable

Sebelum PPN:
Rp139.900 - Rp229.900
Spesifikasi
ColorLight gray
Connector ShapeType-A male - Type-B male
Conversion TypeMale - Male
Data Transfer Rate480
Dimensions, Width W x Depth D x Height H (mm)(A male) Approximately 15.3 x 39 x 7.5 / (B male) Approximately 11.5 x 39 x 10.7 (shell part not included)
FeatureData transmission
StandardCertified Hi-Speed USB(USB2.0)
Terminal ConnectionStraight connection
Type of CableStandard
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable is used to connect a USB 2.0 standard / USB 1.1 standard compliant computer to a USB device (printer, HDD, USB hub, scanner, etc.) or to connect a USB hub to a USB device. (Connect a device with a "series A" connector to a device with a "series B" connector)
A high-quality cable that supports USB 2.0 "Hi-SPEED" mode (transfer speed 480 Mbps). It is a cable that clears the cable performance such as characteristic impedance and signal attenuation specified by USB2.0. It can also be used for USB 1.1 standard (transfer speed 12 Mbps / 1.5 Mbps) devices.
A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important data from most noise from low to high frequencies.
A twisted pair wire that is resistant to noise is used by twisting two core wires at a time.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.
We use lead-free solder that does not contain lead, which causes environmental pollution such as soil and groundwater.
We use non-PVC cable (cable wire) and non-PVC connector (resin molded part of connector cover) that do not generate harmful substances when incinerated.
The simplified simple packaging package reduces the amount of dust after use and makes unpacking work easy.

Ulasan Produk

Tidak ada ulasan