SANWA SUPPLY Eco extra-fine USB cable (slim connector)

Sebelum PPN:
Rp179.900
Spesifikasi
AS ONE Part Number64-0893-73
Cable Length (m)2
ColorBlack
Connector ShapeType-A male - Type-B male
Conversion TypeMale - Male
Data Transfer Rate480
ShieldingDouble shield
StandardCertified Hi-Speed USB(USB2.0)
Terminal ConnectionStraight connection
Type of CableSlim
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The size of the connector has been reduced to about 2/3 the size of conventional connectors so that space can be used as effectively as possible. In addition, the thin and supple cable makes it easy to handle.
This cable is used to connect a computer, USB hub, or USB device that conforms to the USB2.0 and USB1.1 standards.
A high-quality cable that supports USB 2.0 "Hi-SPEED" mode (transfer speed 480 Mbps). It is a cable that clears the cable performance such as characteristic impedance and signal attenuation specified by USB2.0. * USB 1.1 / 1.0 standard devices are also compatible, so they can be used.
A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important data from most noise from low to high frequencies.
A twisted pair wire that is resistant to noise is used by twisting two core wires at a time.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.
A PC99 cable based on the PC standard created jointly by Intel and Microsoft. The connectors are color-coded to properly connect your computer to peripherals.
We use non-PVC cable (cable wire) and non-PVC connector (resin molded part of connector cover) that do not generate harmful substances when incinerated.

Ulasan Produk

Tidak ada ulasan