audio-technica Earphones for USB Type-C

Sebelum PPN:
Rp629.900
Spesifikasi
AS ONE Part Number64-9605-06
Cable Length (m)1.2 (Y type)
ColorWhite
Earphone shapeCanal type
Included AccessoriesEarpiece (XS / S / M / L)
Mass (g)Approximately 6 (excluding code)
Maximum Input (mW)200
Playback Frequency Band (Hz)5~24000
PlugUSB Type-C
Sound Pressure Sensitivity (dB/mW)102
TypeDynamic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All calls and music are audio quality.
You can listen to good sound with USB Type-C (TM).
* The cord has the same left and right length.

Ulasan Produk

Tidak ada ulasan