audio-technica Earphone for USB Type-C

Sebelum PPN:
Rp629.900
Spesifikasi
Cable Length (m)Approximately 1.2 (Y type) *The length of the left and right cords is the same
Earphone shapeCanal type
Included AccessoriesEarpiece
Mass (g)Approximately 6 (excluding code)
Maximum Input (mW)200
Playback Frequency Band (Hz)5~24000
PlugUSB Type-C
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sound Pressure Level (dB)Output: 102 / mW
TypeDynamic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Audio quality for all calls and music. With USB Type-CTM, you can listen to good sound. A dedicated earphone with a USB Type-CTM terminal that is convenient for enjoying calls, music, videos and games. With a built-in D/A converter, it can be used immediately by connecting directly to a PC or smartphone. Easy to operate with a remote control with a microphone. ■Equipped with a brass stabilizer that suppresses unnecessary vibration from the driver that produces clear sound with high resolution, improving sound quality. ■Because we can just connect to video seeing and hearing and game play terminal without stress, there is no interruption and delay of sound at all. Therefore, it is ideal not only for watching videos, but also for playing games where the timing of hearing sounds is important. Built-in high-quality microphone with good sound for telework and calls. You can answer/end calls with a remote control through a PC, smartphone, or tablet with a USB Type-CTM terminal. Accessible to Google Assistant TM Using the operation button and calling through the microphone, it will support daily actions such as reading out messages and notifications, and route guidance. Comfortable fit for any ear size. It can be worn securely regardless of the size of the ear, and has a compact body that looks smart and fits well. Four sizes of earpieces for optimal fit Four sizes of silicone earpieces, XS, S, M, and L, are included. You can adjust the fit that is just right for you. Intuitive operation for playback and volume adjustment at hand The remote control with a microphone in the middle of the cord allows you to play/pause music/videos/forward/backward/volume adjustment of music and videos. You can operate intuitively at hand while looking at the screen of the device. A lineup of 4 colors that shine on your ears with the addition of new colors

Ulasan Produk

Tidak ada ulasan