audio-technica Earphone for USB Type-C

Sebelum PPN:
Rp819.900
Spesifikasi
Cable Length (m)Approximately 1.2 (Y type) *The length of the left and right cords is the same
Earphone shapeCanal type
Included AccessoriesEarpiece (XS, S, M, L)
Mass (g)Approximately 6 (excluding code)
Maximum Input (mW)100
Playback Frequency Band (Hz)5~30000
PlugUSB Type-C
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sound Pressure Level (dB)Output: 105/mW
TypeDynamic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Watch movies and games with powerful bass sound. A nuanced color model that expresses individuality even online. Equipped with a newly designed SOLID BASS HD driver The unique Relieve Pressure structure (PAT.P) optimizes the sound pressure inside the housing, enabling clearer low-range expression than ever before. In addition, you can enjoy a rich sound field expression by increasing the driving force and braking force of the driver with a high-precision designed magnetic circuit. Especially when watching videos and playing games, you can be deeply immersed in the world of content. Built-in high-quality DAC (D/A converter) and supports digital output, so it can be used with a wide range of smartphone models. 4 nuanced colors that enhance your mood just by wearing it You can choose your favorite nuanced color and express your personality. Also, for those who are concerned about how they look online, we will casually direct your ears. Compact design that won't get tired for a long time Adopts a small and lightweight design that is light and easy to fit. It is a specification that is easy on the ears even during long meetings and game play. Built-in high-quality microphone with good sound for web conferences and calls with friends. You can answer/end calls with a remote control through a PC, smartphone, or tablet with a USB Type-CTM terminal. Easy to play and adjust volume A remote control with a microphone in the middle of the cord allows you to play/pause music/videos/forward/backward/volume adjustment. You can operate it intuitively with your ear while looking at the screen of the device. Accessible to Google Assistant TM Use the operation button and call through the microphone to read out messages and notifications, and support daily actions such as route guidance. No charging required, can be used with multiple devices You can connect to a PC, Mac, Android smartphone or tablet that has a USB Type-CTM terminal. Stress-free video viewing and gameplay can be connected directly to the terminal, so there is no interruption or delay in sound. Therefore, it is ideal not only for watching videos, but also for playing games where the timing of hearing sounds is important. Cord design that is easy to handle Even in a bag or pocket, the cord is difficult to get tangled and easy to store, so you can carry the earphones without feeling stress. Antibacterial treated earpieces that can be used cleanly Silicone earpieces with antibacterial treatment are included in 4 sizes: XS, S, M, L. Not only can you adjust the fit that fits your ears, but it also suppresses the growth of certain bacteria, so you can always use it cleanly. Closed type that is hard to leak sound When commuting to work or school, you can reduce the sound leak that you are worried about when listening on a train or bus.

Ulasan Produk

Tidak ada ulasan