SANWA SUPPLY Drag-and-drop compatible Type-C link cable

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number64-0903-95
Cable Length (m)About 1.5
ColorBlack
Connector ShapeType-A male - Type-C male
Conversion TypeMale - Male
Current Consumption (mA)Approx. 160 (max)
Data Transfer Rate480 (when USB 2.0 is recognized)
FeatureData transmission
InterfaceCompliant with USB Specification Ver3.1 Gen1 (USB3.0) (USB Ver.2.0 / 1.1 upper compatible)
Mass (g)About 50
Suitable ModelsWindows-equipped (DOS / V) PC / Apple_Mac series
Supported OSWindows_10,8.1,8,7(64bit,32bit),macOS_10.12~10.13_,MacOS_X_10.6~10.11
Transmission Speed (Gbps)5 (when USB3.1 is recognized)
USB typeUSB3.2 Gen1(USB3.1/3.0)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a USB3.1 compatible link cable that supports USB3.1 Gen1 and can quickly transfer data even with a large amount of data.
It can be connected with USB3.1 Type-C Gen1 and USB3.1A Gen1 (USB3.0) and is ideal for data transfer with a computer that has a USB Type-C connector.
You can easily transfer files by intuitive drag and drop operation.
It is compatible with Mac / Windows and can transfer data between Mac to Mac, Mac to Windows, and Windows to Windows.
Since the mouse can be freely moved between the two computers, you can move the mouse from the file copied on one computer to the other computer and paste the file anywhere.
You can also copy and paste the contents copied in Excel or on the Web by moving the mouse to the other computer and pasting them into a word file in any file.
The link cable is not suitable for local or remote connection, and you can transfer, copy and paste files from either computer.
The positional relationship between the two PCs can be freely set up, down, left and right. Seamless switching operation is possible, as if you move the mouse to the edge of the screen and move the mouse to the other computer.
* Both PCs to be connected must support USB3.1 / 3.0. If one is a USB 2.0 port, the transfer speed will be a USB 2.0 compliant transfer speed.
* You may not be able to install or operate the driver for this product if there are restrictions on security settings or the use of the USB port, or in an environment where application startup and installation are restricted. Please contact your computer administrator for details.

Ulasan Produk

Tidak ada ulasan