SANWA SUPPLY Drag and drop compatible USB 3.0 link cable (Mac / Windows compatible)

Sebelum PPN:
Rp1.199.900
Spesifikasi
AS ONE Part Number64-0877-13
Cable Length (m)About 1.5
ColorBlack
Connector ShapeType-A male - Type-A male
Conversion TypeMale - Male
Current Consumption (mA)Approx. 160 (max)
Data Transfer Rate480(USB2.0)
FeatureData transmission / power delivery support
Mass (g)About 60
StandardUSB specification Ver3.1 Gen1 (USB3.0) compliant (USB Ver2.0 upper compatibility)
Suitable ModelsWindows-equipped (DOS / V) PC / Apple Mac series
Supported OSWindows 10 . 8.1 . 8 (64bit, 32bit) . 7 (64bit, 32bit) . Vista (64bit, 32bit) . XP (USB2.0 mode compatible, USB3.0 mode not supported), Mac OS X 10.6 ~ 10.11 * Windows RT is not supported.
Transmission Speed (Gbps)5(USB3.0)
USB typeUSB3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a USB3.1 / 3.0 link cable that supports USB3.1 Gen1 (USB3.0) and can quickly transfer data even with a large amount of data. * Both PCs to be connected must support USB3.1 / 3.0. If one is a USB 2.0 port, the transfer speed will be a USB 2.0 compliant transfer speed.
You can easily transfer files with intuitive drag and drop operations.
It is compatible with Mac and Windows, and data can be transferred between Mac and Windows, as well as between Mac and Windows.
You can freely move the mouse cursor between the two computers, and you can move the mouse cursor to the file copied on one computer to the other computer and paste it anywhere.
It also supports copy and paste to paste the contents copied in Excel or on the Web to any file (Word file, etc.) on the other computer.
The link cable is not suitable for local or remote connection, and you can transfer, copy and paste files from either computer.
You can freely set the positional relationship between the two PCs up, down, left and right. Seamless switching operation is possible by moving the mouse to the edge of the screen and moving the mouse to the other computer.
If you move the mouse cursor to the other computer, you can operate the destination computer with the mouse or keyboard of the main unit. It can also be used as a keyboard / mouse switch.
It is also ideal for data transfer and operation with computers that do not have a keyboard or mouse, such as tablets with Windows OS.
The Smart Data Link (driver) is stored in the link cable, and the driver can be installed automatically on the computer connected for the first time. Data link is possible immediately even for sudden use on the go.
* When the cable is connected, the installation of the driver (Smart Data Link) and software will start automatically. (If you are asked to install the software, please do so) You may not be able to install or operate the driver. For details, please contact your computer administrator.

Ulasan Produk

Tidak ada ulasan