SANWA SUPPLY Docking Station_USB Type-C

Sebelum PPN:
Rp2.999.900
Spesifikasi
Cable Length (m)1
Communication Speed5Gbps, 480Mbps, 12Mbps, 1.5Mbps (theoretical value)
Connector ShapeUpstream/USB 3.2 Gen 1 (3.1/3.0) Type-C female connector, Downstream: USB 3.2 Gen 1 (3.1/3.0) Type-C female connector x 1, USB 3.2 Gen 1 (3.1/3.0) A female connector x 2, USB 2.0 A female connector x 1
InterfaceUSB specification Ver3.2 Gen1 (USB3.1 / 3.0) compliant (USB Ver2.0 / 1.1 upward compatible)
Number of Ports4 ports
Operating Humidity (%)10~85
Operating Temperature5°C~40°C
Power SupplyBoth self-powered and bus-powered
Set ContentsUSB Type-C cable (USB3.2/5A compatible), instruction manual (warranty)
Supply Current (mA)USB3.2 Type-C connector (for computer connection) / USB PD compatible (maximum 85W), USB3.2 Type-C connector / maximum 900, USB3.2 A connector / maximum 900 per port, USB2.0 A connector / up to 500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a compact USB Type-C docking station equipped with two HDMI video output ports that can output video to up to two displays with a single USB Type-C cable. When outputting to one display using HDMI, it supports a maximum resolution of 4K (3840 x 2160). In addition to video output, it is equipped with a USB A terminal and a USB Type-C terminal hub port that can connect various USB devices. It supports input up to 20V/5A (100W) of the USB Power Delivery (USB PD) standard, and by connecting a separate AC adapter that supports the USB PD standard, you can output video from this product and perform data communication while simultaneously supplying power to the connected laptop. At home or in the office, you can comfortably operate a large screen display and USB device with a single Type-C cable connection, and when moving out or for meetings, you can quickly carry it around by simply unplugging the single Type-C cable. It supports "DisplayPort Alternate Mode" for adding displays with USB Type-C connection, so it can be easily used without installing software. Since it does not have a LAN terminal, it is ideal for use with laptops without LAN terminals or in companies with wireless LAN environments. The compact size does not create a feeling of oppression, and it can be placed on your desk in a space-saving manner.
*When connecting two devices, the maximum resolution is supported up to 4K (3840 x 2160) + Full HD (1920 x 1080). *Can be used with computers equipped with a USB Type-C port and compatible with DisplayPort Alternate Mode (DP1.4 or higher). *Operation is not guaranteed on all devices.

Ulasan Produk

Tidak ada ulasan