SANWA SUPPLY Docking Station_USB TypeC

Sebelum PPN:
Rp5.399.900
Spesifikasi
Cable Length (cm)50
Connector ShapeUSB Type-C
Data Transfer RateTheoretical values: 1000Mbps, 100Mbps, 10Mbps * Regarding communication speed, 1000BASE-T is supported only when connected to USB 5Gbps (USB 3.2 Gen 1).
Dedicated softwareDriver: Not required
DisplayNumber of supported output displays: 2
Effective clamping width (mm)20
Mass (g)About 590
Maximum Data Transfer Rate (Mbps) (Theoretical)5
Maximum Input Power (W)USB PD:100
Maximum Output Power (W)USB PD:85
Operating Humidity (%)5 to 90 *No condensation
Operating Temperature (°C)0 to 40
Power Consumption (W)Body: 15
Power Supply MethodBus power/self power (when connected to power supply)
Set ContentsMain unit, USB Type-C cable x 1, instruction manual (warranty card) x 1
Size (mm)W182 x D98 x H62, compatible devices: laptops and tablets with a body thickness of 20 or less
Suitable ModelsA Windows (DOS/V) computer or Apple Mac series computer that comes standard with a USB Type-C connector that supports USB 5Gbps or higher and supports DisplayPort Alt Mode (DP1.4 or higher).
Supply Current (mA)USB A connector (Max 900 per port)
Supported OSWindows 11.10,macOS(Sonoma)14,macOS(Ventura)13,macOS(Monterey)12,macOS(BigSur)11,macOS 10.12,macOS 10.13,macOS 10.14,macOS 10.15
USB Port Number2 ports, USB A female/USB 5Gbps: 2 ports

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a USB Type-C docking station with an integrated laptop stand that allows you to expand your connection to up to two displays, various USB devices, and wired LAN with a single USB Type-C cable.
The laptop stand and docking station are integrated into one, so it can be installed on your desk in a space-saving manner.
The front part comes with a simple stand that can be used to place a smartphone or other items.
At home or in the office, you can connect to a large screen display or USB device with a single Type-C cable for comfortable operation, and when you are on the move, such as going out or to a meeting, you can simply unplug the Type-C cable and carry it with you.
It supports "DisplayPort Alternate Mode" for adding additional displays via USB Type-C connection, so you can easily create a multi-display environment (mirror mode/extended mode) without installing any software.
When outputting to one display using HDMI, it supports resolutions up to 4K (3840 x 2160)/60Hz.
Up to two displays can be connected, and when two displays are connected, each port supports a maximum resolution of 4K (3840 x 2160)/30Hz.
It supports "USB Power Delivery (USB PD)" via USB Type-C and supports input of up to 20V/5A (100W). By connecting a separate USB PD compatible AC adapter, you can also charge your computer via this product.
It supports Gigabit Ethernet (1000BASE-T), so it can be used in Gigabit network environments and can be connected to a wired LAN with just one USB Type-C cable.
The part that comes into contact with the laptop is covered with a silicone rubber sheet to prevent scratches on the laptop.
The laptop storage area is protected with a silicone rubber cover, even on the aluminum edges, to prevent scratches when storing the laptop.
Made of high quality anodized aluminum, it is very stable.
*Please connect this product directly to a USB Type-C port on your computer that supports USB 5Gbps or higher. It cannot be used with a USB hub or additional USB port.
*To output at 4K resolution, the display must support 4K resolution and the content to be output must also support 4K resolution.
*This product supports USB PD (Power Delivery), but is not compatible with all USB Type-C devices (PD compatible).
*This product is basically compatible with plug-and-play when disconnecting and connecting, but in rare cases, it may not display or function properly due to a timing error in USB recognition. Please try disconnecting and reconnecting. This is not a defect or malfunction of this product.
*This product is intended to be used when Windows OS/Mac OS is running. It does not work (does not display) during system startup or on the BIOS screen.
*Even if you are using a compatible model, compatible connection device, or compatible environment, the product may not function properly.

Ulasan Produk

Tidak ada ulasan