SANWA SUPPLY Docking Station_USB TypeC

Sebelum PPN:
Rp2.899.900
Spesifikasi
Applicable StandardUSB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant
Cable Length (cm)20
Connector ShapeUSB Type-C
Data Packet Rate5Gbps
Dimensions, Width W x Depth D x Height H (mm)Approximately 115x59x14
Mass (g)About 117
Maximum Output Power (W)About 100
Number of Ports2 ports
Power Supply MethodBus power/self power (when connected to power supply)
Set ContentsL-shaped connector, instruction manual
Supply Current (mA)1500
Type of CableIntegrated type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a docking station with Smart PD that delivers stable power to your computer. This is a Type-C mobile docking station equipped with 2 HDMI ports and a card reader. It has two HDMI ports and can expand two displays simultaneously. You can charge your computer with the dedicated USB PD port. It has USB5Gbps (3.2 Gen1) and 2 USB A ports for connecting peripheral devices. It comes with an L-shaped adapter.
* PD 100W compatible

Ulasan Produk

Tidak ada ulasan