SANWA SUPPLY Docking station_USB TypeC

Sebelum PPN:
Rp2.599.900
Spesifikasi
Access MethodCSMA/CD [Power supply]
Applicable StandardUSB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant
Cable Length (cm)About 30
Connector ShapeUSB Type-C
Data Packet Rate5Gbps
Data Transfer Rate1000, 100, 10
Input Power (W)Up to 100
Number of Ports3 port
Power Consumption (W)14
Power Supply MethodBus power/self power (when connected to power supply)
Set ContentsInstruction manual
Suitable ModelsWindows-equipped (DOS / V) PC, Apple Mac series, Chrome OS-equipped PC
Supply Current (mA)Up to 1500
Supported OSWindows11, 10 macOS(Sonoma) 14,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11 iPadOS 17~14 ChromeOS
Supported Resolution4K/60Hz
Type of CableIntegrated type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a docking station that has acquired Works with Chromebook. A USB Type-C docking station that allows you to connect an HDMI display, USB device, and wired LAN with a single Type-C cable. With a single Type-C cable connection, you can comfortably operate the large screen display and USB devices, and when you go out or have a meeting, you can easily carry it around by simply unplugging the Type-C cable. You can easily create a multi-display environment (mirror mode/extended mode) without installing software to support DisplayPort Alternate Mode, which is an HDMI display extension via USB Type-C connection. It supports "USB Power Delivery (USB PD)" with USB Type-C, and it is also possible to supply power to a connected computer via this product. Since it supports Gigabit Ethernet, it also supports Gigabit network environments and can be connected to a wired LAN with a single Type-C cable. Please connect this product directly to the Type-C port of the computer. It cannot be used with USB hubs or additional USB ports. This product is compatible with USB PD (Power Delivery), but is not compatible with all USB Type-C equipped devices (PD compatible). When it comes to removing and connecting this product, it basically supports plug-and-play, but in rare cases it may not display or work properly due to a timing error in USB recognition. Please try unplugging it again. This is not a defect or malfunction of this product. Even with compatible models, compatible connected devices, and environments, it may not work properly. Please note that when connecting a USB2.0/11 standard product, the maximum transfer speed will be the slower standard. Although this product is a USB Type-C docking station, we cannot guarantee that it will connect and operate with all USB Type-C devices. This product supports the USB3.2 Gen1 (USB3.1/3.0) standard, but the transfer speed of USB3.1 Gen1 (USB3.1/3.0) is the standard value (5Gbps).

Ulasan Produk

Tidak ada ulasan