SANWA SUPPLY Docking Station_USB 5Gbps

Sebelum PPN:
Rp1.199.900
Spesifikasi
Set ContentsHook-and-loop fastener

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cable is 50cm long, so you can easily route even short display cables.
It comes with a hook-and-loop fastener so that it can be fixed to a desk or other surface, preventing the unit from floating due to the cable's bounce.
Equipped with a Type-C connector, it can be used with computers and other devices equipped with a Type-C port.
It has a built-in adapter that converts the USB Type-C port into a LAN port.
It converts USB to a LAN port, making it ideal for connecting to a LAN via a wired connection.
Supports Gigabit LAN.
It supports "DisplayPort Alternate Mode," which allows you to add an HDMI display via USB Type-C connection, so you can easily create a multi-display environment (mirror mode/extended mode) without installing any software.
Supports USB 5Gbps (USB3.2/3.1/3.0) SuperSpeed Mode (5Gbps) (theoretical value).
The Type-C port supports both PD and data transfer.
It supports USB Power Delivery (USB PD) via USB Type-C, so you can also power a connected computer via this product.
*The computer must be PD compatible.
*A separate PD adapter is required.
*Models that have a USB port (Type-C female) and whose operation is guaranteed by the computer manufacturer.
*To operate in a USB 5Gbps environment, the computer itself must have a USB 5Gbps port.
*Some computers and USB devices may not be compatible.
*Only compatible with PCs with Type-C ports that support each video output (DisplayPort Alt Mode).
*Operation is not guaranteed on all devices.
*Cables, TVs, and displays that support each resolution are required.
*Not compatible with displays with USB Type-C connection.
Feature
Specification
[PC Connection Terminal] ■ Connector Shape: USB Type-C ■ Compatible Standards: USB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant. *USB 5Gbps is the same standard as USB3.2 Gen1 (USB3.1 Gen1/USB3.0), renamed by the USB-IF (USB Implementers Forum). ■ Maximum USB PD Output: 88W ■ Cable Length: Approximately 50cm ■ Cable Type: Integrated Cable [USB Ports] ■ Number of Ports: 3 ■ Maximum Data Transfer Speed (Theoretical): 5Gbps ■ USB Type-C Female / USB 5Gbps: 1 PD-compatible port (PD & data compatible) * Not compatible with USB Type-C monitors. ■ USB A Female / USB 5Gbps: 2 ports ■ Supply Current: Maximum 3000mA (Total of all ports: Bus-powered)
*If the connected device's current consumption exceeds the current supplied by this product, it may not function properly with bus power. [Power Supply] ■ Power Supply Method: Bus Powered/Self-Powered (when connected to a power source) ■ Unit Power Consumption: 8W ■ USB PD Input Port: Yes ■ Maximum USB PD Input: 100W *Depending on your computer and PD power adapter, you may see a warning recommending using the power adapter included with your computer, but this does not affect operation. [Video Output Port] ■ Number of Supported Output Displays: 1 ■ Maximum Supported Resolution: 4K/30Hz *The supported resolutions listed require your computer to support DisplayPort Alt Mode (DP1.4 or higher).


*4K resolution output requires a 4K-compatible display and the output content must also support 4K resolution. ■Maximum supported resolution/refresh rate: 3840 x 2160 ■HDCP: 2.3, 2.2, 2, 1.4 ■HDMI: 1 port ■VGA: 1 port [LAN port] ■Port type: RJ-45 port (Auto MDI/MDI-X), Auto-Negotiation supported *Wake-on-LAN functionality is supported, but support varies depending on the computer model, so operation is not guaranteed.
*Depending on the connected device, Wi-Fi may need to be turned off to use a wired network. ■Compatible standards: IEEE802.3 (10BASE-T), IEEE802.3u (100BASE-TX), IEEE802.3ab (1000BASE-T) ■Transmission speed (theoretical value): 1000Mbps, 100Mbps, 10Mbps *Regarding communication speed, 1000BASE-T is supported only when connected to USB 5Gbps (USB 3.2 Gen 1). ■Access method: CSMA/CD [Common specifications] ■Supported OS Windows: 11, 10 ■Supported OS mac: macOS (Sequoia) 15, macOS (Sonoma) 14, macOS (Ventura) 13, macOS (Monterey) 12, macOS (Big Sur) 11 ■Supported OS iPadOS: iPadOS 17, 18 ■Supported OS ChromeOS: ChromeOS ■Supported models: Windows (DOS/V) PCs, Apple Mac series, ChromeOS PCs *Models that have a USB port (Type-C female) and whose USB port operation is guaranteed by the PC manufacturer.

*In order to operate in a USB 5 Gbps (USB 3.2 Gen 1) environment, the computer itself must have a USB 5 Gbps (USB 3.2 Gen 1) port.

*Not compatible with monitors with USB Type-C connection.

*Only Type-C ports that support video output (DisplayPort Alt Mode) are supported.

*Some computers and USB devices may not be compatible.

Ulasan Produk

Tidak ada ulasan