It is equipped with a Type-C port that supports video output, allowing you to connect a Type-C display.
It also supports touch panel type Type-C displays.
If you have a Type-C display that can supply power, you can also power your computer via docking.
The HDMI port supports 8K (30Hz).
The USB PD compatible port (100W compatible) can charge a computer with a maximum charging wattage of 85W.
Equipped with two USB 5Gbps (3.2 Gen1) and USB A ports, you can connect peripheral devices.
Since it supports Gigabit Ethernet, it is also compatible with Gigabit network environments and can be connected to a wired LAN with just one Type-C cable.
Comes with a long cable of approximately 50 cm that is easy to handle.
*Please connect this product directly to the Type-C port on your computer. It cannot be used with a USB hub or additional USB port.
*This product is compatible with USB PD (Power Delivery), but is not compatible with all USB Type-C devices (PD compatible).
*This product is generally plug-and-play compatible when disconnecting and connecting, but in rare cases, a timing error in USB recognition may cause the product to not display or function properly. Please try disconnecting and reconnecting. This is not a malfunction or defect of the product.
*Even if you are using a compatible model, compatible connection device, or compatible environment, it may not function properly.
*Please note that when connecting a product that conforms to the USB 2.0/11 standard, the maximum transfer speed will be that of the slower standard.
*Although this product is a USB Type-C docking station, we cannot guarantee that it will connect to and work with all USB Type-C devices.
*This product is compatible with the USB 5Gbps (USB 3.2 Gen 1) standard, but the transfer speed of the USB 5Gbps (USB 3.2 Gen 1) standard value (5Gbps) is the standard value.




















































































































































