Spesifikasi
| Access Method | CSMA/CD |
|---|---|
| Cable Length (cm) | About 100 |
| Connector Shape | USB Type-C |
| Data Packet Rate | Up to 10Gbps (theoretical value) |
| LAN | RJ-45 port (Auto MDI / MDI-X), Auto-Negotiation compatible |
| Maximum Input Power (W) | USB PD:100 |
| Maximum Output Power (W) | USB PD:85 |
| Number of Ports | HDMI: 3 ports, DisplayPort: 2 ports |
| Power Consumption (W) | 15 |
| Power Supply Method | Bus power/self power (when connected to power supply) |
| Supply Current (mA) | USB Type-C connector (10Gbps) / Max. 900, USB A connector (10Gbps) / Max. 900, USB A connector (USB2.0) / Max. 500 per port |
| Supported Protocols | IPv4,IPv6 |
| Supported Resolution | Up to 4K/60Hz, when connecting one display: HDMI port: 3840 x 2160 (4K/60Hz), DisplayPort port: 3840 x 2160 (4K/60Hz), when connecting two displays: 3840 x 2160 (4K/60Hz) x 2, when connecting three displays: 3840 x 2160 (4K/60Hz) x 3 |
| Transmission Speed | 2.5Gbps, 1000Mbps, 100Mbps, 10Mbps (theoretical value) |
| Type of Cable | Cable detachment |
| USB Port Number | 4 ports (1 x USB Type-C female/USB 10Gbps, 1 x USB A female/USB 10Gbps, 2 x USB A female/USB 2.0) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This high-performance docking station can output smooth 4K resolution and 60Hz video to up to three screens simultaneously.
Even Macs equipped with M-series chips can extend the display to two or more screens, significantly expanding your workspace.
All three monitors can be connected via HDMI, making setup easy using your existing HDMI cables.
Equipped with USB C and USB A hub ports that support high-speed data transfer of up to 10 Gbps, you can easily exchange large files.
Equipped with a LAN port that supports 2.5GBASE-T, it enables high-speed communication of up to 2.5Gbps.*
The device is equipped with a security slot (3 x 7 mm) to prevent theft.
By connecting a USB PD-compatible AC charger to this product, you can ensure stable power supply to your laptop, allowing you to work for long periods of time without worry. *To operate in a 2.5GBASE-T environment, the connected LAN switch, cables, and other network environment must support 2.5GBASE-T (IEEE802.3bz).
Even Macs equipped with M-series chips can extend the display to two or more screens, significantly expanding your workspace.
All three monitors can be connected via HDMI, making setup easy using your existing HDMI cables.
Equipped with USB C and USB A hub ports that support high-speed data transfer of up to 10 Gbps, you can easily exchange large files.
Equipped with a LAN port that supports 2.5GBASE-T, it enables high-speed communication of up to 2.5Gbps.*
The device is equipped with a security slot (3 x 7 mm) to prevent theft.
By connecting a USB PD-compatible AC charger to this product, you can ensure stable power supply to your laptop, allowing you to work for long periods of time without worry. *To operate in a 2.5GBASE-T environment, the connected LAN switch, cables, and other network environment must support 2.5GBASE-T (IEEE802.3bz).
Feature
SpecificationUSB PD input port: Yes, Number of supported output displays: 3
Ulasan Produk
Tidak ada ulasan




















































































































































