SANWA SUPPLY Docking Station USB Type-C

Sebelum PPN:
Rp4.299.900
Spesifikasi
Cable Length (cm)100
Connector ShapeUSB Type-C
Input PortUSB PD: Yes
Maximum Input Power (W)USB PD:100
Maximum Output Power (W)USB PD:82
Number of Ports4 ports
Power Supply MethodBus power/self power (when connected to power supply)
Size1920 x 1080 (Full HD/60Hz) *The supported resolutions listed require your computer to support DisplayPort Alt Mode (DP1.4 or higher). *When connecting two macOS devices, the maximum resolution is 1920 x 1080 (Full HD/60Hz) + 1920 x 1080 (Full HD/60Hz).
Supply Current (mA)USB Type-C connector (5Gbps) / Maximum 900, USB A connector (5Gbps) / Maximum 900 per port, USB A connector (USB2.0) / Maximum 500
Type of CableCable detachment
USB Port NumberType-C female/USB 5Gbps: 1 port, USB A female/USB 5Gbps: 2 ports, USB A female/USB 2.0: 1 port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This compact USB Type-C docking station is equipped with HDMI and VGA video output terminals, allowing you to output video to up to two displays using a single USB Type-C cable.
Since it is equipped with a VGA video terminal, it also supports video output to displays that do not have HDMI terminals.
When outputting to one display via HDMI, a maximum resolution of 4K (3840 x 2160) is supported. *When connecting two displays, the maximum resolution supported is HDMI: 4K (3840 x 2160) + VGA: Full HD (1920 x 1080).
In addition to video output, it also supports various USB devices and extended wired LAN connections.
It supports input of up to 20V/5A (100W) according to the USB Power Delivery (USB PD) standard, and by connecting a separate AC adapter that supports the USB PD standard, you can output video and perform data communication from this product while simultaneously supplying power to a connected laptop.
At home or in the office, you can comfortably operate large screen displays and USB devices by connecting a single Type-C cable, and when you're on the go or at a meeting, you can easily carry it with you by simply unplugging the Type-C cable.
It supports "DisplayPort Alternate Mode" for adding a display via USB Type-C connection, so it can be used easily without installing any software.
It supports Gigabit Ethernet (1000BASE-T), so it can also be used in Gigabit network environments, and you can connect to a wired LAN with just one USB Type-C cable.
Its compact size doesn't take up much space on your desk, allowing for space-saving installation. *Compatible with computers equipped with a USB Type-C port and compatible with DisplayPort Alternate Mode (DP1.4 or higher). *macOS does not support extended mode to two external displays. *Operation is not guaranteed on all devices.
Feature
Specification
Compatible Standards: USB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant. *USB 5Gbps is the same standard as USB3.2 Gen1 (USB3.1 Gen1/USB3.0), renamed by the USB-IF (USB Implementers Forum). Maximum Data Transfer Speed (Theoretical): 5Gbps. Power Consumption: 18W. Number of Display Outputs Supported: 2. Maximum Supported Resolution: 4K/60Hz. Maximum Supported Resolution/Refresh Rate: [Connected to one display] HDMI port: 3840x2160 (4K/60Hz), VGA port: 1920x1080 (Full HD/60Hz). [Connected to two displays] HDMI port: 3840x2160 (4K/30Hz) + VGA port: 1920x1080 (Full HD/60Hz). *The listed supported resolutions require your computer to support DisplayPort Alt Mode (DP1.4 or higher). When connecting two macOS computers, the maximum resolution is 1920 x 1080 (Full HD/60Hz) + 1920 x 1080 (Full HD/60Hz). HDMI: 1 port, VGA: 1 port, Port type: RJ-45 port (Auto MDI/MDI-X), Auto-Negotiation supported. Wake-on-LAN functionality is supported, but support varies depending on the computer model, so operation is not guaranteed.

Ulasan Produk

Tidak ada ulasan