SANWA SUPPLY Docking Station USB Type-C

Sebelum PPN:
Rp2.399.900
Spesifikasi
Cable Length (cm)About 15
Connector ShapeUSB Type-C
Maximum Output Power (W)USB PD:85
Number of Ports4 ports
Type of CableIntegrated cable type
USB Port NumberType-C female/USB 5Gbps: 1 PD-compatible port (PD & data compatible)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a Type-C mobile docking station that allows you to expand your connection to HDMI displays, USB devices, and wired LAN with a single Type-C cable.
Supports MAC address pass-through function. *Only compatible with computers that support MAC address pass-through function.
By connecting a single Type-C cable, you can comfortably operate large screen displays and USB devices, and when you are on the move, such as when going out or attending a meeting, you can easily carry it with you by simply unplugging the single Type-C cable.
You can easily create a multi-display environment (mirror mode/extended mode) without installing software to support "DisplayPort Alternate Mode," which allows you to add an HDMI display via USB Type-C connection.
It supports 4K/30Hz HDR and can output beautiful, high-definition HDMI signals.
It supports USB Power Delivery (USB PD) via USB Type-C, so you can also power a connected computer through this product. It supports charging up to 100W.
It supports Gigabit Ethernet, so it's compatible with Gigabit network environments and can be connected to a wired LAN with just a single Type-C cable. *Wake-on-LAN functionality is supported, but compatibility varies depending on the computer model, so operation is not guaranteed.
Feature
Specification
Compatible standards: USB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant. *USB 5Gbps is the same standard as USB3.2 Gen1 (USB3.1 Gen1/USB3.0), which has been renamed by the USB-IF (USB Implementers Forum). Maximum data transfer speed (theoretical value): 5Gbps

Ulasan Produk

Tidak ada ulasan