Spesifikasi
| Cable Length (cm) | About 30 |
|---|---|
| Connector Shape | USB Type-C |
| Input Port | USB PD: Yes |
| Maximum Input Power (W) | USB PD: 100 *Depending on your computer or PD power adapter, you may see a warning recommending you use the power adapter that came with your computer, but this does not affect usage. |
| Maximum Output Power (W) | USB PD:85 |
| Number of Ports | 2 ports |
| Power Supply Method | Bus power/self power (when connected to power supply) |
| Supply Current (mA) | Maximum 3000 (total of all ports when bus-powered) |
| Type of Cable | Integrated cable type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a docking station that can connect two HDMI-compatible displays.
It is slim, compact and easy to carry.
Supports HDMI output at 4K/60Hz, allowing you to easily create a multi-display environment (mirror mode/extended mode) without installing any software.
It uses a USB Type-C connector, so it can be used with computers that have a Type-C port.
No driver is required, just plug it in and you can use it right away.
Comes with two USB 5Gbps (3.2 Gen1) and USB A ports for connecting peripheral devices.
USB PD compatible, allowing you to use USB devices while charging (maximum output 85W).
*If the current consumption of the connected device exceeds the current supplied by this product, it may not operate normally with bus power.
*When self-powered, 1500mA can be supplied from one designated USB A port.
It is slim, compact and easy to carry.
Supports HDMI output at 4K/60Hz, allowing you to easily create a multi-display environment (mirror mode/extended mode) without installing any software.
It uses a USB Type-C connector, so it can be used with computers that have a Type-C port.
No driver is required, just plug it in and you can use it right away.
Comes with two USB 5Gbps (3.2 Gen1) and USB A ports for connecting peripheral devices.
USB PD compatible, allowing you to use USB devices while charging (maximum output 85W).
*If the current consumption of the connected device exceeds the current supplied by this product, it may not operate normally with bus power.
*When self-powered, 1500mA can be supplied from one designated USB A port.
Feature
SpecificationCompatible Standards: USB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant. *USB 5Gbps is the same standard as USB3.2 Gen1 (USB3.1 Gen1/USB3.0), renamed by the USB-IF (USB Implementers Forum). Maximum Data Transfer Rate (Theoretical): 5Gbps USB A Female/USB 5Gbps: 2 ports. Power Consumption: 15W. Number of Supported Output Displays: 2 (Only compatible with devices that support dual-screen output). Maximum Supported Resolution: 4K/60Hz. *The supported resolutions listed require your computer to support DisplayPort Alt Mode (DP1.4 or higher). *4K resolution output requires both the display and the output content to support 4K resolution. Maximum supported resolution/refresh rate: 3840 x 2160, HDCP: 2.3, 2.2, 2, 1.4, HDMI: 2 ports, Supported OS Windows: 11, 10, Supported OS Mac: macOS (Sequoia) 15, macOS (Sonoma) 14, macOS (Ventura) 13, macOS (Monterey) 12, macOS (Big Sur) 11, Supported OS iPadOS: iPadOS 17, 18 *iPad does not support dual-screen output., Supported OS ChromeOS: ChromeOS, Total number of ports: 5 in 1
Ulasan Produk
Tidak ada ulasan




















































































































































