Spesifikasi
| Access Method | CSMA/CD |
|---|---|
| Cable Length (m) | About 1 |
| Communication Protocol | Full duplex / half duplex |
| Communication Speed | 5Gbps, 480Mbps, 12Mbps, 1.5Mbps (theoretical value) |
| Connector | Destination: RJ-45, HDMI |
| Connector Shape | (PC connection side) USB Type-C |
| Connector Shape-Upstream | USB3.2 Gen1(3.1/3.0) Type-C connector female |
| Data Transfer Rate | (Theoretical value) 1000, 100, 10 |
| Interface | USB specification Ver3.2 Gen1 (USB3.1 / 3.0) compliant (USB Ver2.0 / 1.1 upward compatible) |
| Number of Ports | 4 ports in total |
| Operating Humidity (%) | 10 to 85 (no condensation) |
| Operating Temperature (°C) | 5 to 40 |
| Port | [LAN port] RJ-45 port (Auto MDI/MDI-X), Auto-Negotiation compatible, [Video output port] HDMI type A (19pin) female x 2 |
| Power Supply Method | Both self-powered and bus-powered |
| Set Contents | USB Type-C cable (USB3.2/5A compatible), instruction manual (warranty) |
| Suitable Models | USB3.2 Type-C connector is standard equipment, and Windows-based (DOS/V) computers that support DisplayPort Alt mode (DP1.4 or higher), Apple Mac series |
| Supply Current (mA) | USB3.2 Type-C connector (for computer connection) / USB PD compatible (maximum 85W), USB3.2 Type-C connector / maximum 900, USB3.2 A connector / maximum 900 per port, USB2.0 A connector / up to 500 |
| Supported OS | Windows11,10,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.12~10.15 |
| Supported Protocols | IPv4,IPv6 |
| Supported Resolution | Maximum resolution when connecting one device: 3840 x 2160 (60Hz) Maximum resolution when connecting two devices: 3840 x 2160 (30Hz) + 1920 x 1080 (60Hz) 4 or higher) must be supported. Max: 4K/60Hz |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A compact USB Type-C docking station equipped with 2 HDMI video output terminals that can output video to up to 2 displays with a single USB Type-C cable.
Supports up to 4K (3840 x 2160) resolution when outputting one display using HDMI. *Up to 4K (3840 x 2160) + Full HD (1920 x 1080) is supported when two devices are connected.
In addition to video output, it also supports extended connections for various USB devices and wired LAN.
Supports input up to 20V/5A (100W) of the USB Power Delivery (USB PD) standard, and by connecting a separate AC adapter that supports the USB PD standard, you can simultaneously output video from this product and perform data communication. can supply power to a notebook computer.
At home or in the office, you can comfortably operate the large screen display and USB devices by connecting a single Type-C cable.
Since it supports "DisplayPort Alternate Mode" for adding a display via USB Type-C connection, it can be used easily without installing software.
Since it supports Gigabit Ethernet (1000BASE-T), it can be used in a Gigabit network environment and can be connected to a wired LAN with a single USB Type-C cable.
The compact size does not give a feeling of oppression and can be installed on a desk in a small space. * It can be used with a computer that has a USB Type-C port and supports DisplayPort Alternate Mode (DP1.4 or higher). * Operation is not guaranteed on all devices.
*Please connect this product directly to the USB3.2 Type-C port on the computer. It cannot be used with USB hubs or additional USB ports.
*To output at 4K resolution, the display must support 4K resolution and the content to be output must also support 4K resolution.
*This product is compatible with USB PD (Power Delivery), but is not compatible with all USB3.2 Type-C equipped devices (PD compatible).
*This product basically supports plug-and-ply connection and removal, but in rare cases it may not display or work properly due to a timing error in USB recognition. Please try unplugging it again. This is not a defect or malfunction of this product.
*This product is intended to be used when WindowsOS/MacOS is running. It does not work at system startup or on the BIOS screen. (Not displayed.)
*Even with compatible models, compatible connected devices, and environments, it may not work properly.
Supports up to 4K (3840 x 2160) resolution when outputting one display using HDMI. *Up to 4K (3840 x 2160) + Full HD (1920 x 1080) is supported when two devices are connected.
In addition to video output, it also supports extended connections for various USB devices and wired LAN.
Supports input up to 20V/5A (100W) of the USB Power Delivery (USB PD) standard, and by connecting a separate AC adapter that supports the USB PD standard, you can simultaneously output video from this product and perform data communication. can supply power to a notebook computer.
At home or in the office, you can comfortably operate the large screen display and USB devices by connecting a single Type-C cable.
Since it supports "DisplayPort Alternate Mode" for adding a display via USB Type-C connection, it can be used easily without installing software.
Since it supports Gigabit Ethernet (1000BASE-T), it can be used in a Gigabit network environment and can be connected to a wired LAN with a single USB Type-C cable.
The compact size does not give a feeling of oppression and can be installed on a desk in a small space. * It can be used with a computer that has a USB Type-C port and supports DisplayPort Alternate Mode (DP1.4 or higher). * Operation is not guaranteed on all devices.
*Please connect this product directly to the USB3.2 Type-C port on the computer. It cannot be used with USB hubs or additional USB ports.
*To output at 4K resolution, the display must support 4K resolution and the content to be output must also support 4K resolution.
*This product is compatible with USB PD (Power Delivery), but is not compatible with all USB3.2 Type-C equipped devices (PD compatible).
*This product basically supports plug-and-ply connection and removal, but in rare cases it may not display or work properly due to a timing error in USB recognition. Please try unplugging it again. This is not a defect or malfunction of this product.
*This product is intended to be used when WindowsOS/MacOS is running. It does not work at system startup or on the BIOS screen. (Not displayed.)
*Even with compatible models, compatible connected devices, and environments, it may not work properly.
Feature
SpecificationPD compatible: Yes, Dual display output: Yes, AC adapter: No
Ulasan Produk
Tidak ada ulasan




















































































































































