SANWA SUPPLY docking station

Sebelum PPN:
Rp2.299.900
Spesifikasi
Access MethodCSMA/CD
Applicable MediaMaximum 1000GB (SD memory card) Maximum 1000GB (microSD card)
Cable Length (m)About 0.5
Communication Speed5Gbps / 480Mbps / 12Mbps / 1.5Mbps (theoretical value)
Connector ShapeUSB Type-C (PC connection side)
Connector Shape-DownstreamUSB3.2 Gen1 (USB3.1/3.0) A connector female x 1USB 2.0 A connector female x 2USB Type-C connector female x 1 (USB 2.0) USB Type-C connector female x 1 (charging supported/PD3.0 100W correspondence)
Connector Shape-UpstreamUSB3.2 Gen1 (3.1 / 3.0) Type-C Connector Male
Data Transfer Rate10/100/1000 (theoretical value)
InterfaceUSB specification Ver3.2 Gen1 (USB3.1/3.0) compliant (USB Ver2.0/1.1 upward compatible) same standard in
Number of Ports5 ports
PortRJ-45 port (Auto MDI/MDI-X) / Auto-Negotiation compatible, [Video output port] HDMI type A (19pin) female x 1 * DisplayPort Alt mode compatible * HDCP 1.4 compatible
Power Supply TypeBoth self-powered and bus-powered
Power Supply Voltage (V)5
Set ContentsInstruction manual, desk fixing attachment, fixing sheet
SlotsmicroSD card/SD memory card
Standard[LAN] IEEE802.3(10BASE-T)/IEEE802.3u(100BASE-TX)/IEEE802.3ab(1000BASE-T) Compatible with -T
Supply Current (mA)Maximum about 750 (total of all ports) *If the current consumption of the connected device exceeds the supply current of this product, it may not operate normally with bus power.
Supported OSWindows: 11/10, mac: macOS (Ventura) 13, macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12-10.15, ChromeOS: ChromeOS
Supported ResolutionHDMI/Maximum 3840 x 2160 (4K 30Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB Type-C docking station that allows you to extend the connection of HDMI displays, USB devices, and wired LAN with a single Type-C cable.
By connecting a single Type-C cable, you can comfortably operate the large screen display and USB devices, and when you go out or have a meeting, you can easily carry it by simply unplugging the Type-C cable.
It comes with a desk fixing attachment so it can be firmly fixed to the desk.
You can easily create a multi-display environment (mirror mode/expansion mode) without installing software to support "DisplayPortAlternateMode", an HDMI display extension via USBType-C connection.
It supports "USBPowerDelivery (USBPD)" in USBType-C, and power supply to the connected computer is also possible via this product.
Since it supports GigabitEthernet, it also supports Gigabit network environments, and can be connected to a wired LAN with a single Type-C cable.
Comes with a long cable of about 50 cm that is easy to handle.
*Please connect this product directly to the Type-C port of the PC. It cannot be used with a USB hub or an additional USB port. *This product is compatible with USBPD (PowerDelivery), but it is not compatible with all USBType-C equipped devices (PD compatible). *Removing and connecting this product is basically compatible with plug-and-play, but in rare cases, it may not display or operate properly due to a timing error in USB recognition. Try removing and inserting again. This is not a defect or malfunction of this product. * It may not work properly even if it is a compatible model, compatible connection device / environment. *Please note that when connecting USB2.0/11 standard products, the maximum transfer speed will be the slower standard. *This product is a USBType-C docking station, but we cannot guarantee that it will work with all USBType-C devices. *This product supports the USB3.2Gen1 (USB3.1/3.0) standard, but the transfer speed of the USB3.1Gen1 (USB3.1/3.0) standard value (5Gbps) is the standard value. *When using the PD compatible AC adapter or PD compatible AC adapter that comes with the PC, it can also be used as self-power. *When using an AC adapter of 45W or less, the computer may not enter charging mode.
Feature
Specification
PD compatible: compatible (PD specification: 100W20V 5A), communication mode: full duplex / half duplex

Ulasan Produk

Tidak ada ulasan