SANWA SUPPLY Docking Station

Sebelum PPN:
Rp2.399.900
Spesifikasi
Access MethodCSMA/CD
Communication Speed10Gbps,5Gbps,480Mbps,12Mbps,1.5Mbps
Connector ShapeHDMI type A (19PIN) female x 1, USB 3.2 Gen2 Type-C connector male x 1 (upstream), USB 3.2 Gen2 Type-C connector female x 1 (downstream), USB3. 2 Gen1 A connector female x 1 (downstream), USB 3.2 Gen2 A connector female x 2 (downstream)
Dimensions (mm)W128.5xD45xH14
InterfaceUSB specification Ver3.2 Gen2 (USB3.1 / 3.0) compliant (USB Ver2.0 / 1.1 upward compatible)
Operating EnvironmentOperating temperature range / 0 ° C to 70 ° C Operating humidity range / 0% to 85% (no condensation)
Power SupplyBoth self-powered and bus-powered (* You can also use it as self-powered by using the PD compatible AC adapter that comes with the computer. * If you use an AC adapter of 45 W or less, the computer may not enter charging mode. .)
Power Supply Voltage5V
Set ContentsMain unit, instruction manual, warranty card
StandardIEEE802.3(10BASE-T),IEEE802.3u(100BASE-TX ),IEEE802.3ab(1000BASE-T)
Supported OSWindows 10,8.1,8,7,macOS(BigSur) 11,macOS 10.12~10.15,OS X 10.8~10.11,Mac OS X 10.6.10.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A docking station that allows you to connect peripheral devices all at once by connecting a single USB 3.2 Type-C cable. Supports high-quality HDMI 4K / 60Hz / HDR output. Equipped with a current value display function that allows you to check the total output value of the power consumed during bus power drive and the power supply status to the PC during PD power supply. By connecting a PD power supply compatible adapter (such as the PD adapter that comes with your computer) to the USB Type-C port for PD of this product, you can charge the computer via this product. It supports USB3.2 Gen2 (10Gbps) [theoretical value] ultra-high-speed transfer speed. Since it supports Gigabit Ethernet (1000BASE-T), it can also support Gigabit network environment, and you can connect to a wired LAN with a single USB Type-C cable. It is thin and convenient to carry. Since it is directly attached to the cable, there is no need to worry about losing the cable. * Can be used with a computer that is equipped with a USB Type-C port and supports DisplayPort Alternate Mode. * The maximum transfer speed of this product is USB3.2 Gen2 (10Gbps) [theoretical value]. * This product is compatible with USB3.2 Gen2, but we do not guarantee the transfer speed of the theoretical value (10Gbps) of USB3.2 Gen2. * USB 3.2 Gen2 (USB 3.1 Gen1 / USB3.0 / USB2.0) standard devices can be connected to the USB A port of this product, but the transfer speed is USB3.2 Gen2 (USB ). 3.1 Gen1 / USB3.0 / USB2.0) transfer speed. * When connecting a USB device to the USB hub port of this product, the screen may disappear for a moment, but this is the specification of this product. * It may not operate normally even if it is a compatible model, compatible connected device / environment.
Feature
Specification
Cable length: Approximately 30 cm Port configuration: RJ-45 port (1000BASE-T / 100BASE-TX / 10BASE-T), Auto-MDIX, Auto Negosiation compatible (* Communication speed is 1000BASE-T only when USB3.1 / 3.0 is connected It is supported. When using 1000BASE-T communication, the connected hub, modem, cable, and other devices must also support 1000BASE-T.) Supply current: USB3.2 Type-C connector (for PC connection) / USB PD compatible (up to 100W (20V / 5)

Ulasan Produk

Tidak ada ulasan