SANWA SUPPLY docking station

Sebelum PPN:
Rp4.499.900
Spesifikasi
Access MethodCSMA/CD
Cable Length (m)About 0.5
Communication ProtocolFull duplex / half duplex
Communication Speed5Gbps, 480Mbps, 12Mbps, 1.5Mbps (theoretical value)
ConnectorDestinations: RJ-45, HDMI, Audio
Connector Shape(PC connection side) USB Type-C
Connector Shape-UpstreamUSB3.2 Gen1 (3.1 / 3.0) Type-C Connector Male
Data Transfer Rate(Theoretical value) 1000, 100, 10
InterfaceUSB specification Ver3.2 Gen1 (USB3.1 / 3.0) compliant (USB Ver2.0 / 1.1 upward compatible)
Number of Ports5 ports in total
Operating Humidity (%)5 to 90 (no condensation)
Operating Temperature (°C)0 to 40
Port[LAN port] RJ-45 port (Auto MDI/MDI-X), Auto-Negotiation compatible, [Video output port] HDMI type A (19pin) female x 2
Power Supply MethodBoth self-powered and bus-powered
Set ContentsMain unit, instruction manual (warranty)
Suitable ModelsUSB3.2 Type-C connector as standard equipment, Windows-based (DOS/V) PCs that support DisplayPort Alt Mode (DP1.4 or higher), Apple Mac series
Supply Current (mA)USB3.2 Type-C connector (for computer connection)/USB PD compatible (maximum 85W), USB3.2 C connector/maximum 900 per port, USB3.2 A connector/maximum 900 per port
Supported OSWindows11,10,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.12~10.15
Supported ProtocolsIPv4,IPv6
Supported ResolutionMaximum resolution when one device is connected to each port: 3840 x 2160 (60Hz), When two displays are connected: 3840 x 2160 (30Hz) x 2 must correspond to Max: 4K/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This USB Type-C docking station is equipped with two ports of HDMI video output terminals and can output 4K video to up to two displays using a single USB Type-C cable.
At home or in the office, you can comfortably operate a large screen display and USB device by connecting a single Type-C cable, and when you go out or for a meeting, you can easily carry your PC by simply unplugging a single Type-C cable. .
In addition to video output, it also supports various USB devices, wired LAN, and audio connections.
A 5-port USB hub with 4 USB A ports and 1 USB Type-C port that can connect up to 5 USB devices. Even on computers with few USB ports, you can connect multiple USB devices such as a mouse, keyboard, and hard disk.
When outputting video using HDMI, it supports up to 4K (3840 x 2160) resolution.
It supports input up to 100W (20V/5A) according to the USB Power Delivery (USB PD) standard, and by connecting a separate USB PD compatible AC adapter, you can output video and data from this product and connect it to a laptop at the same time. You can supply power to.
It supports DisplayPort Alternate Mode, which allows you to add a display via USB Type-C connection, so it can be used easily without installing any software.
Since it supports Gigabit Ethernet (1000BASE-T), it can also be used in Gigabit network environments, and a wired LAN connection can be made with a single USB Type-C cable.
You can also connect a computer speaker/microphone (3.5mm stereo mini plug) and use it as a USB speaker/USB microphone.
It can also be used as a stand by placing a laptop on it. Supports comfortable key entry by tilting the laptop. *Can be used with a computer equipped with a USB Type-C port and compatible with DisplayPort Alternate Mode (DP1.4 or higher). *Operation is not guaranteed on all devices.
*Please connect this product directly to the USB3.2 Type-C port on the computer. It cannot be used with USB hubs or additional USB ports.
*To output at 4K resolution, the display must support 4K resolution and the content to be output must also support 4K resolution.
*This product is compatible with USB PD (Power Delivery), but is not compatible with all USB3.2 Type-C equipped devices (PD compatible).
*This product basically supports plug-and-ply when disconnecting and connecting, but in rare cases it may not display or work properly due to a timing error in USB recognition. Please try unplugging it again. This is not a defect or malfunction of this product.
*This product is intended to be used when WindowsOS/MacOS is running. It does not work at system startup or on the BIOS screen. (Not displayed.)
*Even with compatible models, compatible connected devices, and environments, it may not work properly.
Feature
Specification
PD compatible: Yes, Dual display output: Yes, AC adapter: No

Ulasan Produk

Tidak ada ulasan