SANWA SUPPLY docking station

Sebelum PPN:
Rp4.899.900
Spesifikasi
Access MethodCSMA/CD
Cable Length (m)About 0.5
Communication ProtocolFull duplex / half duplex
Communication Speed5Gbps, 480Mbps, 12Mbps, 1.5Mbps (theoretical value)
ConnectorDestinations: RJ-45, HDMI, Audio
Connector Shape(PC connection side) USB Type-C
Connector Shape-DownstreamUSB3.2 Gen1(3.1/3.0) Type-C connector female x 1, USB3.2 Gen1(3.1/3.0) A connector female x 3
Connector Shape-UpstreamUSB3.2 Gen1 (3.1 / 3.0) Type-C Connector Male
Data Transfer Rate(Theoretical value) 1000, 100, 10
InterfaceUSB specification Ver3.2 Gen1 (USB3.1 / 3.0) compliant (USB Ver2.0 / 1.1 upward compatible)
Number of Ports4 ports in total
Operating Humidity (%)5 to 90 (no condensation)
Operating Temperature (°C)0 to 40
Port[LAN port] RJ-45 port (Auto MDI/MDI-X), Auto-Negotiation compatible HDMI type A (19pin) female x 3
Power Supply MethodBoth self-powered and bus-powered
Set ContentsMain unit, instruction manual (warranty)
Suitable ModelsUSB3.2 Type-C connector as standard equipment, Windows-based (DOS/V) PCs that support DisplayPort Alt Mode (DP1.4 or higher), Apple Mac series
Supply Current (mA)USB3.2 Type-C connector (for computer connection) / USB PD compatible (maximum 85W), USB3.2 Type-C connector / maximum 900, USB3.2 A connector / maximum 900 per port
Supported OSWindows11,10,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.12~10.15
Supported ProtocolsIPv4,IPv6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB Type-C docking station equipped with 3 HDMI video output terminals that can output video to up to 3 displays with a single USB Type-C cable.
In addition to video output, it also supports various USB devices, wired LAN, and audio connections.
At home or in the office, you can comfortably operate a large screen display and USB device by connecting a single Type-C cable, and when you go out or have a meeting, you can easily carry your PC by unplugging the single Type-C cable. .
Supports input up to 100W (20V/5A) of the USB Power Delivery (USB PD) standard, and by connecting a separate USB PD compatible AC adapter, you can output video from this product and connect your laptop simultaneously while performing data communication. can supply power to
Since it supports "DisplayPort Alternate Mode" for adding a display via USB Type-C connection, it can be used easily without installing software.
Supports up to 4K (3840 x 2160)) resolution when outputting one display. Supports up to 1920 x 1080 resolution when connecting 3 units.
Since it supports Gigabit Ethernet (1000BASE-T), it can be used in a Gigabit network environment and can be connected to a wired LAN with a single USB Type-C cable.
A computer speaker/microphone (3.5mm stereo mini plug) can also be connected and used as a USB speaker/microphone.
It can also be used as a notebook PC stand, enabling comfortable PC input and space-saving installation.
There is a groove on the side of the main unit where the cable can be fixed, so the cable can be neatly organized when carrying. * It can be used with a computer that has a USB Type-C port and supports DisplayPort Alternate Mode (DP1.4 or higher). * Operation is not guaranteed on all devices.
*Please connect this product directly to the USB3.2 Type-C port on the computer. It cannot be used with USB hubs or additional USB ports.
*To output at 4K resolution, the display must support 4K resolution and the content to be output must also support 4K resolution.
*This product is compatible with USB PD (Power Delivery), but is not compatible with all USB3.2 Type-C equipped devices (PD compatible).
*This product basically supports plug-and-ply when disconnecting and connecting, but in rare cases it may not display or work properly due to a timing error in USB recognition. Please try unplugging it again. This is not a defect or malfunction of this product.
*This product is intended to be used when WindowsOS/MacOS is running. It does not work at system startup or on the BIOS screen. (Not displayed.)
*Even with compatible models, compatible connected devices, and environments, it may not work properly.
Feature
Specification
PD compatible: Yes, Dual display output: Yes, AC adapter: No

Ulasan Produk

Tidak ada ulasan