Spesifikasi
| Access Method | CSMA/CD |
|---|---|
| Cable Length (m) | About 0.5 |
| Communication Protocol | Full duplex / half duplex |
| Communication Speed | 5Gbps, 480Mbps, 12Mbps, 1.5Mbps (theoretical value) |
| Compatible SD-Card | Maximum: 512GB |
| Connector | Destinations: RJ-45, HDMI, Audio |
| Connector Shape | (PC connection side) USB Type-C |
| Data Transfer Rate | (Theoretical value) 1000, 100, 10 |
| Interface | USB specification Ver3.2 Gen1 (USB3.1 / 3.0) compliant (USB Ver2.0 / 1.1 upward compatible) |
| Number of Ports | 4 ports in total |
| Operating Humidity (%) | 10 to 85 (no condensation) |
| Operating Temperature (°C) | 5 to 40 |
| Port | [LAN port] RJ-45 port (Auto MDI/MDI-X), Auto-Negotiation compatible, [Video output port] HDMI type A (19pin) female x 2 |
| Power Supply Method | Both self-powered and bus-powered |
| Set Contents | USB Type-C cable (USB3.2/5A compatible), instruction manual (warranty) |
| Suitable Models | USB3.2 Type-C connector is standard equipment, and Windows-based (DOS/V) computers that support DisplayPort Alt mode (DP1.4 or higher), Apple Mac series |
| Supply Current (mA) | USB3.2 Type-C connector (for computer connection) / USB PD compatible (maximum 85W), USB3.2 Type-C connector / maximum 900m, AUSB3.2 A connector / maximum 900 per port (3 ports total maximum 2000) ) |
| Supported OS | Windows11,10,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.12~10.15 |
| Supported Protocols | IPv4, IPv6 |
| Supported Resolution | Maximum resolution when connecting 1 unit: 3840 x 2160 (60Hz, maximum resolution when connecting 2 units: 3840 x 2160 (30Hz) x 2 units Must be up to: 4K/60Hz |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A USB Type-C docking station equipped with 2 ports of HDMI video output terminals that can output 4K resolution video to up to 2 displays with a single USB Type-C cable.
In addition to video output, it also supports extended connections for various USB devices, wired LAN, and audio.
Equipped with an SD/microSD card reader, you can import photos and videos taken with a digital camera.
At home or in the office, you can comfortably operate the large screen display and USB devices by connecting a single Type-C cable.
Supports input up to 20V/5A (100W) of the USB Power Delivery (USB PD) standard, and by connecting a separate AC adapter that supports the USB PD standard, you can simultaneously output video from this product and perform data communication. can supply power to a notebook computer.
Since it supports "DisplayPort Alternate Mode" for adding a display via USB Type-C connection, it can be used easily without installing software.
Since it supports Gigabit Ethernet (1000BASE-T), it can be used in a Gigabit network environment and can be connected to a wired LAN with a single USB Type-C cable.
Equipped with a USB hub port (USB A x 1, USB Type-C x 1), SD/microSD card reader, and 3.5mm stereo mini jack on the front, it is convenient for using devices that are frequently plugged and unplugged.
Compact size and body case is made of stylish aluminum.
Since it can be installed vertically and used, it can be installed on a desk in a small space. * It can be used with a computer that has a USB Type-C port and supports DisplayPort Alternate Mode (DP1.4 or higher). * Operation is not guaranteed on all devices.
*Please connect this product directly to the USB3.2 Type-C port on the computer. It cannot be used with USB hubs or additional USB ports.
*To output at 4K resolution, the display must support 4K resolution and the content to be output must also support 4K resolution.
*This product is compatible with USB PD (Power Delivery), but is not compatible with all USB3.2 Type-C equipped devices (PD compatible).
*This product basically supports plug-and-ply connection and removal, but in rare cases it may not display or work properly due to a timing error in USB recognition. Please try unplugging it again. This is not a defect or malfunction of this product.
*This product is intended to be used when WindowsOS/MacOS is running. It does not work at system startup or on the BIOS screen. (Not displayed.)
*Even with compatible models, compatible connected devices, and environments, it may not work properly.
In addition to video output, it also supports extended connections for various USB devices, wired LAN, and audio.
Equipped with an SD/microSD card reader, you can import photos and videos taken with a digital camera.
At home or in the office, you can comfortably operate the large screen display and USB devices by connecting a single Type-C cable.
Supports input up to 20V/5A (100W) of the USB Power Delivery (USB PD) standard, and by connecting a separate AC adapter that supports the USB PD standard, you can simultaneously output video from this product and perform data communication. can supply power to a notebook computer.
Since it supports "DisplayPort Alternate Mode" for adding a display via USB Type-C connection, it can be used easily without installing software.
Since it supports Gigabit Ethernet (1000BASE-T), it can be used in a Gigabit network environment and can be connected to a wired LAN with a single USB Type-C cable.
Equipped with a USB hub port (USB A x 1, USB Type-C x 1), SD/microSD card reader, and 3.5mm stereo mini jack on the front, it is convenient for using devices that are frequently plugged and unplugged.
Compact size and body case is made of stylish aluminum.
Since it can be installed vertically and used, it can be installed on a desk in a small space. * It can be used with a computer that has a USB Type-C port and supports DisplayPort Alternate Mode (DP1.4 or higher). * Operation is not guaranteed on all devices.
*Please connect this product directly to the USB3.2 Type-C port on the computer. It cannot be used with USB hubs or additional USB ports.
*To output at 4K resolution, the display must support 4K resolution and the content to be output must also support 4K resolution.
*This product is compatible with USB PD (Power Delivery), but is not compatible with all USB3.2 Type-C equipped devices (PD compatible).
*This product basically supports plug-and-ply connection and removal, but in rare cases it may not display or work properly due to a timing error in USB recognition. Please try unplugging it again. This is not a defect or malfunction of this product.
*This product is intended to be used when WindowsOS/MacOS is running. It does not work at system startup or on the BIOS screen. (Not displayed.)
*Even with compatible models, compatible connected devices, and environments, it may not work properly.
Feature
SpecificationPD compatible: Yes, Dual display output: Yes, AC adapter: No
Ulasan Produk
Tidak ada ulasan




















































































































































