SANWA SUPPLY docking station

Sebelum PPN:
Rp2.699.900
Spesifikasi
Access MethodCSMA/CD
Aspect Ratio16:9
Cable Length (m)About 0.3
ColorBlack
Communication Speed5Gbps / 480Mbps / 12Mbps / 1.5Mbps (theoretical value)
Conform toPD (PD specification: 100W20V 5A), dual display
Connector ShapeUSB Type-C (PC connection side)
Connector Shape-DownstreamUSB3.2 Gen1 (USB3.1/3.0) A connector female x 2USB Type-C connector female x 1USB Type-C connector female x 1 (charging only/PD3.0 100W compatible)
Connector Shape-UpstreamUSB3.2 Gen1 (3.1 / 3.0) Type-C Connector Male
Interface[USB hub] Ver3.2 Gen1 (USB3.1/3.0) compliant *USB3.2 Gen1 is the same standard as USB3.1/3.0 has been renamed by USB-IF (USB Implementers Forum).
Number of Ports3 ports (total)
PortRJ-45 port (Auto MDI/MDI-X), Auto-Negotiation compatible, HDMI type A (19pin) female, VGA (mini D-Sub (HD) 15pin) female, DisplayPort female * DisplayPort Alt mode compatible * HDCP 1.4 compatible *Cannot be used at the same time
Power SupplySupports both self-powered and bus-powered *Can be used as self-powered when using the PD compatible AC adapter or PD compatible AC adapter that comes with the PC. *When using an AC adapter of 45W or less, the computer may not enter charging mode.
Power Supply Voltage (V)5
Set ContentsInstruction manual
Standard4K/UHD
Suitable ModelsPC with Windows (DOS / V), Apple Mac series
Supply Current (mA)Approximately 750 maximum (total of all ports) *If the current consumption of the connected device exceeds the current supplied by this product, it may not operate normally with bus power.
Supported OSChromeOS: ChromeOS *Please see the manufacturer's web compatibility table for ChromeOS compatibility, mac: macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12-10.15, Windows: 11, 10
Supported ResolutionHDMI/Max 3840 x 2160 (4K 60Hz) VGA/Max 1920 x 1200 (60Hz) DisplayPort/Max 3840 x 2160 (4K 60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB Type-C docking station that allows you to connect an HDMI display, VGA display, Diaplay port, USB device, and wired LAN with a single Type-C cable. With a single Type-C cable connection, you can comfortably operate the large screen display and USB devices, and when you go out or have a meeting, you can easily carry it around by simply unplugging the Type-C cable. You can easily create a multi-display environment (mirror mode/extended mode) without installing software to support DisplayPort Alternate Mode, which is an HDMI display extension via USB Type-C connection. It supports "USB Power Delivery (USB PD)" with USB Type-C, and it is also possible to supply power to a connected computer via this product. Since it supports Gigabit Ethernet, it also supports Gigabit network environments and can be connected to a wired LAN with a single Type-C cable.
*Please connect this product directly to the Type-C port on your computer. It cannot be used with USB hubs or additional USB ports. *This product is compatible with USB PD (Power Delivery), but is not compatible with all USB Type-C equipped devices (PD compatible). *This product basically supports plug-and-play when it comes to removing and connecting it, but in rare cases it may not display or work properly due to a timing error in USB recognition. Please try unplugging it again. This is not a defect or malfunction of this product. *Even with compatible models, compatible connected devices, and environments, it may not work properly. *Please note that when connecting a USB 2.0/11 standard product, the maximum transfer speed will be the slower standard. *This product is a USB Type-C docking station, but we cannot guarantee that it will connect and operate with all USB Type-C devices. *This product supports the USB3.2 Gen1 (USB3.1/3.0) standard, but the transfer speed of USB3.1 Gen1 (USB3.1/3.0) is the standard value (5Gbps). *Models that have a USB port (Type-C female) and whose USB port operation is guaranteed by the computer manufacturer. *In order to operate in a USB3.2 Gen1 (USB3.1/3.0) environment, a USB3.2 Gen1 (USB3.1/3.0) port is required on the computer. *Monitors connected via USB Type-C are not supported. *Only compatible with Type-C ports that support video output. (DisplayPort Alt Mode) *Some computers and USB devices may not be compatible. *Company names and product names listed are generally trademarks or registered trademarks of each company.
Feature
Specification
IEEE 802.3 (10BASE-T Ethernet), IEEE 802.3u (100BASE-TX Fast Ethernet), IEEE 802.3ab (1000BASE-T) Compatible with T, [Communication Mode] Full Duplex/Half Duplex

Ulasan Produk

Tidak ada ulasan