Spesifikasi
| Dimensions, Width W x Depth D x Height H (mm) | 125x55x17 |
|---|---|
| Mass (g) | 80 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A mobile docking station that allows you to connect many peripherals with a single cable.
You can output video on a PC that does not have a VGA or HDMI port.
Since it also has a LAN port, you can use LAN even on a PC that does not have a LAN port.
Equipped with a USB3.2 Gen1 port, you can connect USB devices such as a mouse and keyboard.
The cable storage type is convenient to carry.
Comes with a 20 cm extension cable.
* When connecting a USB 2.0 / 1.1 standard product, please note that the maximum transfer speed will be the slower standard.
* This product is a USB hub, but it cannot be connected to all USB devices and its operation cannot be guaranteed.
* This product is compatible with the USB3.0 standard, but the transfer speed of the USB3.0 standard value (5Gbps) is the standard value.
You can output video on a PC that does not have a VGA or HDMI port.
Since it also has a LAN port, you can use LAN even on a PC that does not have a LAN port.
Equipped with a USB3.2 Gen1 port, you can connect USB devices such as a mouse and keyboard.
The cable storage type is convenient to carry.
Comes with a 20 cm extension cable.
* When connecting a USB 2.0 / 1.1 standard product, please note that the maximum transfer speed will be the slower standard.
* This product is a USB hub, but it cannot be connected to all USB devices and its operation cannot be guaranteed.
* This product is compatible with the USB3.0 standard, but the transfer speed of the USB3.0 standard value (5Gbps) is the standard value.
Ulasan Produk
Tidak ada ulasan




















































































































































