SANWA SUPPLY Docking Hub_USB TypeC

Sebelum PPN:
Rp1.299.900
Spesifikasi
Applicable MediaStandards: SDXC, SDHC, SD, microSDXC, microSDHC, microSD, Maximum: (SD card) 2000GB, (microSD card) 2000GB
Cable Length (cm)About 30
Connector ShapeUSB Type-C
DisplayNumber of supported output displays: 1
HDMI Standard1 port
Input PortUSB PD: Yes
Maximum Data Transfer Rate (Mbps) (Theoretical)5
Maximum Input Power (W)USB PD:100
Maximum Output Power (W)USB PD: Approx. 90
Power Consumption (W)Body: Approx. 10
Power Supply MethodBus power/self power (when connected to power supply)
SlotsSD memory card, microSD card *All cannot be used at the same time. *Copyright protection functions of various media are not supported. *Operation is not guaranteed with all memory cards.
Standard*[HDCP] 21.4*Compatible: USB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant *USB 5Gbps is the same standard as USB3.2/3.1/3.0, which has been renamed by USB-IF (USB Implementers Forum).
Suitable ModelsWindows (DOS/V) PCs, Apple Mac series, Chrome OS PCs, iPads, iPhones, Android tablets, smartphones *Models that have a USB port (Type-C female) and whose USB port operation is guaranteed by the PC manufacturer.
Supported OSWindows:1110,mac:macOS(Sonoma) 14,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,Android:Android 14,iOS:iOS 17,iPadOS:iPadOS 14~17,ChromeOS:ChromeOS
Supported ResolutionMaximum: 4K/60Hz
Type of CableIntegrated cable type
USB Port Number3 ports, USB Type-C female/USB 5Gbps: 1 port, USB A female/USB 5Gbps: 2 ports

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a convenient USB hub with an HDMI ON/OFF switch.
You can turn the connected display on and off with the touch of a button.
It is ideal for ZOOM meetings when serving customers.
Mesh cable type that is resistant to breakage!
Supports HDMI output of 4K/60Hz, allowing you to easily create a multi-display environment (mirror mode/extended mode) without installing any software.
Since it uses a USB Type-C connector, it can be used with computers and other devices that have a Type-C port.
No driver is required, just plug it in and you're ready to go.
Equipped with USB 5Gbps (3.2 Gen1), 2 USB A and 1 Type-C ports, you can connect peripheral devices.
Equipped with SD and microSD slots, you can read and write memory cards.
Supports USB PD, so you can use your USB device while charging. *Supports PD 100W
*If you use the PD-compatible AC adapter included with the computer or a PD-compatible AC adapter, it can also be used as self-powered.
*If the output from the USB PD compatible AC adapter is insufficient, some computers may not enter charging mode. In that case, try changing to a USB PD compatible AC adapter with a higher output.
*USB PD compatible adapter is not included. Please prepare separately.
*The computer must be USB PD compatible.
*In order to operate in a USB 5 Gbps (USB 3.2 Gen 1) environment, the computer itself must have a USB 5 Gbps (USB 3.2 Gen 1) port.
*Not compatible with monitors with USB Type-C connection.
*Only Type-C ports that support video output are supported. (DisplayPort Alt Mode)
*Some computers and USB devices may not be compatible.
* Cables, TVs, and displays compatible with each resolution are required.

Ulasan Produk

Tidak ada ulasan