Spesifikasi
| Cable Length (cm) | 30 |
|---|---|
| Connector Shape | USB Type-C |
| Number of Ports | 2 ports |
| Type of Cable | Cable integrated [USB port] |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a convenient USB docking hub with an HDMI ON/OFF switch.
The display of the preferred cable connection can be turned on and off with a single button.
Ideal for ZOOM meetings when serving customers.
Mesh cable type that is resistant to breakage!
Supports 4K/60Hz HDMI output, allowing for easy multi-display setup without the need for software installation.
(Mirror mode/Extended mode) can be achieved.
It uses a USB Type-C connector, so it can be used with computers that have a Type-C port.
No driver is required, just plug it in and you can use it right away.
USB 5Gbps (3.2 Gen1) with two USB A and one Type-C port for connecting peripheral devices.
It supports USB PD, so you can use USB devices while charging.
*PD 100W compatible
The display of the preferred cable connection can be turned on and off with a single button.
Ideal for ZOOM meetings when serving customers.
Mesh cable type that is resistant to breakage!
Supports 4K/60Hz HDMI output, allowing for easy multi-display setup without the need for software installation.
(Mirror mode/Extended mode) can be achieved.
It uses a USB Type-C connector, so it can be used with computers that have a Type-C port.
No driver is required, just plug it in and you can use it right away.
USB 5Gbps (3.2 Gen1) with two USB A and one Type-C port for connecting peripheral devices.
It supports USB PD, so you can use USB devices while charging.
*PD 100W compatible
Feature
Specification*Compatible standards: USB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant *USB 5Gbps is the same standard as USB3.2 Gen1 (USB3.1 Gen1/USB3.0), which has been renamed by the USB-IF (USB Implementers Forum). *USB PD maximum output: 90W
Ulasan Produk
Tidak ada ulasan




















































































































































