SANWA SUPPLY Docking Hub with USB Type-C and HDMI Ports

Sebelum PPN:
Rp689.900
Spesifikasi
Applicable MediaSDXC, SDHC, SD, microSDXC, microSDHC, microSD, Maximum supported media: SD card/2TB, microSD card/2TB
Applicable StandardCompliant with USB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) *USB5Gbps is the same standard as USB3.2/3.1/3.0, which have been renamed by USB-IF (USB Implementers Forum).
Cable Length (cm)About 15
Card SlotSD memory card, microSD card
Connector ShapeUSB Type-C
Data Packet RateUp to 5Gbps (theoretical value)
Power Supply MethodBus power
Suitable ModelsWindows (DOS/V) computers, Apple Mac series, Chrome OS computers, Android smartphones and tablets, iPad series, iPhone series *Models that have a USB port (Type-C female) and whose USB port operation is guaranteed by the computer manufacturer.
Supply Current (mA)Maximum 3000 (total of all ports) *If the current consumption of the connected device exceeds the current supplied by this product, it may not operate normally with bus power.
Supported OSWindows 11.10,mac macOS(Sequoia)15,macOS(Sonoma)14,macOS(Ventura)13,macOS(Monterey)12,macOS(BigSur)11,Android 14.15,iOS 17.18,iPadOS 17.18,ChromeOS
Supported ResolutionUp to 4K/30Hz, 3840x2160 *The supported resolutions listed require your computer to support DisplayPort Alt Mode (DP1.4 or higher).
Type of CableIntegrated cable type
USB Port Number3 ports (USB Type-C female/USB 2.0 x 1 port, USB A female/USB 5Gbps x 1 port, USB A female/USB 2.0 x 1 port)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a slim USB Type-C hub with an HDMI output port.
Equipped with SD and microSD slots for reading and writing memory cards
Supports HDMI output at 4K/30Hz, allowing you to easily create a multi-display environment (mirror mode/extended mode) without installing any software.
It uses a USB Type-C connector, so it can be used with computers that have a Type-C port.
This product is equipped with a USB 2.0 port, which is less susceptible to noise from USB 5Gbps ports and is ideal for connecting input devices. *This product must be connected directly to the computer's Type-C port. It cannot be used with a USB hub or an add-on USB port. *While this product generally supports plug-and-play when disconnecting and connecting, there may be rare cases where the display or operation does not work properly due to a timing error in USB recognition. Please try disconnecting and reconnecting. This is not a malfunction or defect of the product. *This product is intended to be used while Windows or Mac OS is running. It will not function (display) during system startup or on the BIOS screen. *It may not work properly even with compatible models, connected devices, and environments. *When connecting a USB 2.0/1.1 product, please note that the maximum transfer speed will be that of the slower standard. *Connection and operation of all USB Type-C devices cannot be guaranteed. *This product is compatible with the USB 5Gbps (3.2 Gen1) standard, but the transfer speed (5Gbps) specified for USB 5Gbps (3.2 Gen1) is the standard value.
Feature
Specification
Number of supported output displays: 1, HDCP: 1.4, HDMI: 1 port

Ulasan Produk

Tidak ada ulasan