SANWA SUPPLY docking hub

Sebelum PPN:
Rp1.099.900
Spesifikasi
Cable Length (m)About 0.15
Communication Speed5Gbps,480Mbps,12Mbps,1.5Mbps
Connector Shape(PC connection side) USB Type-C
Connector Shape-DownstreamUSB3.2 Gen1 (USB3.1/3.0) A connector female x 1, USB Type-C connector female x 1 (PD3.0 100W compatible)
Connector Shape-UpstreamUSB3.2 Gen1 (3.1 / 3.0) Type-C Connector Male
InterfaceUSB specification Ver3.2 Gen1 (USB3.1 / 3.0) compliant (USB Ver2.0 / 1.1 upward compatible)
Number of Ports2 ports in total
Power Supply MethodBoth self-powered and bus-powered
Set ContentsInstruction manual, cable tie
Suitable ModelsWindows-based (DOS/V) PC, Apple Mac series, Chrome OS-based PC, iPad
Supply Current (mA)1500 maximum per port
Supported OSWindows 11, 10, 8.1, 8, macOS (Ventura) 13, macOS (Monterey) 12, macOS (BigSur) 11, iPadOS 16-14, ChromeOS
Supported ResolutionMaximum 3840 x 2160 (4K 60Hz)
Video OutputHDMI type A (19pin) female *Supports DisplayPort Alt mode

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HDMI output can be used with devices that have a USB Type-C port and support DisplayPort Alternate Mode.
With HDMI output 4K/60Hz, you can easily create a multi-display environment (mirror mode/extend mode) without installing software.
By adopting USB Type-C connector, it can be used with a PC equipped with a Type-C port.
A mouse or USB memory can be connected to the Type-C port.
If you connect a PD-compatible AC adapter to the Type-C port, you can charge a computer that supports USB PD (USB Power Delivery) while using peripheral devices. Supports charging up to 100W.
* Models that have a USB port (Type-C female) and whose USB port operation is guaranteed by the computer manufacturer.
*A USB3.2 Gen1 (USB3.1/3.0) port is required on the PC to operate in a USB3.2 Gen1 (USB3.1/3.0) environment.
* Some PCs and USB devices may not be compatible.
*For Windows computers, only the Type-C port that supports each video output is supported. (DisplayPort Alt Mode)
* We do not guarantee the operation with all devices.
* Cables, TVs, and displays that support each resolution are required.
Feature
Specification
PD compatible: Yes, PD specifications: 100W, Dual display compatible: Yes, HDCP: HDCP1.4, HDCP2.2

Ulasan Produk

Tidak ada ulasan