SANWA SUPPLY docking hub

Sebelum PPN:
Rp2.199.900
Spesifikasi
Access MethodCSMA/CD
Cable Length (m)About 1
Communication ProtocolFull duplex / half duplex
Communication Speed5Gbps, 480Mbps, 12Mbps, 1.5Mbps (theoretical value)
Connector Shape(PC connection side) USB Type-C
Connector Shape-DownstreamUSB3.2 Gen1 (USB3.1/3.0) A connector female x 1, USB Type-C connector female x 1 (PD3.0 100W compatible)
Connector Shape-UpstreamUSB3.2 Gen1 (3.1 / 3.0) Type-C Connector Male
Data Transfer Rate(Theoretical value) 1000, 100, 10
InterfaceUSB specification Ver3.2Gen1 (USB3.1/3.0) compliant
Number of Ports2 ports in total
Port[LAN port] RJ-45 port (Auto MDI/MDI-X), Auto-Negotiation compatible, [Video output port] HDMI type A (19pin) female x 1
Power Supply MethodBoth self-powered and bus-powered
Power Supply Voltage (V)5
Set ContentsInstruction manual, cable tie
StandardIEEE802.3(10BASE-T), IEEE802.3u(100BASE-TX), IEEE802.3ab(1000BASE-T) Correspond.
Suitable ModelsWindows-equipped (DOS/V) PC, Apple Mac series *Models that have a USB port (Type-C female) and whose USB port operation is guaranteed by the PC manufacturer.
Supply Current (mA)1500 * Maximum per port
Supported OSWindows 11, 10, macOS (Ventura) 13, macOS (Monterey) 12, macOS (BigSur) 11, Android 12/11, iPadOS 16-14, ChromeOS
Supported ResolutionHDMI: Maximum 3840 x 2160 (4K 60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a USB Type-C multi conversion adapter that allows you to extend the connection of HDMI displays, USB devices, and wired LAN with a single Type-C cable.
By connecting a single Type-C cable, you can comfortably operate the large screen display and USB devices, and when you go out or have a meeting, you can easily carry it by simply unplugging the Type-C cable.
You can easily create a multi-display environment (mirror mode/expansion mode) without installing software to support "DisplayPort Alt Mode", an HDMI display extension via USB Type-C connection.
It supports "USB Power Delivery (USB PD)" with USB Type-C, and power supply to the connected computer is also possible via this product. Supports charging up to 100W.
Since it supports Gigabit Ethernet, it also supports Gigabit network environments, and can be connected to a wired LAN with a single Type-C cable. *Although it supports the Wake On LAN function, it is not guaranteed to work because the correspondence differs depending on the model of the PC.
It is a long cable specification with a cable length of 1 m that is easy to handle.
* Models that have a USB port (Type-C female) and whose USB port operation is guaranteed by the computer manufacturer.
*A USB3.2 Gen1 (USB3.1/3.0) port is required on the PC to operate in a USB3.2 Gen1 (USB3.1/3.0) environment.
* Monitors with USB Type-C connection are not supported.
*Only the Type-C port that supports video output is supported. (DisplayPort Alt Mode)
* Some PCs and USB devices may not be compatible.
*Company names and product names mentioned are generally trademarks or registered trademarks of their respective companies.
Feature
Specification
PD Compatible: Compatible, PD Specifications: 100W12V 5A

Ulasan Produk

Tidak ada ulasan