SANWA SUPPLY Docking Hub

Sebelum PPN:
Rp2.499.900
Spesifikasi
Access MethodCSMA/CD
Communication Speed10Gbps, 5Gbps, 480Mbps, 12Mbps, 1.5Mbps (theoretical value)
Connector ShapeHDMI type A (19pin) female x 1
Dimensions (mm)About W256 x D33 x H32
Number of Ports3 port
Power SupplyBoth self-powered and bus-powered
Power Supply Voltage5V
Set ContentsMain unit, instruction manual
Suitable ModelsSurface Pro 7+,Surface Pro 7,Surface Pro X,Surface Go 2,Surface Go
Supported OSWindows 10
Supported ResolutionUp to 4K30Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be connected to an external display with a USB hub HDMI port that fits perfectly on a Surface equipped with Type-C. Since it also has a LAN port, you can use LAN even on a PC that does not have a LAN port. Since it is equipped with a USB3.2 Gen2 port, you can connect USB devices such as HDDs. With USB 2.0 mouse dedicated port [Please check before purchase] * When connecting a USB 2.0 / 1.1 standard product, please note that the maximum transfer speed will be the slower standard. * This product is a USB hub, but it cannot be connected to all USB devices and its operation cannot be guaranteed. * This product supports USB3.2 Gen2 standard, but the transfer speed of USB3.2 Gen2 standard value (10Gbps) is the standard value.
* A model that has a USB port and the PC manufacturer guarantees the operation of the USB port. (When connected to a USB 2.0 compatible USB port, it only supports USB 2.0 transfer speeds.
* A USB3.2 Gen2 port is required on the computer to operate in a USB3.2 Gen2 environment.
* Some PCs and USB devices may not be compatible.
Feature
Specification
Cable length: Approximately 30 cm Connector shape (downstream): USB3.2 Gen2 (3.1) A connector Female x 2 (Downstream), USB2.0 A connector Female x 1 (Downstream), USB Type- C connector Male x 1 (upstream) Supply current: 900mA (* total of all ports, * at bus power) Weight: Approximately 160g Communication mode: Full duplex / Half duplex

Ulasan Produk

Tidak ada ulasan