You can comfortably operate with a large screen display and a USB device by connecting one Type-C cable, and you can quickly carry it by simply disconnecting one Type-C cable when you go out or move to a meeting.
HDMI display expansion with USB Type-C connection Since it supports "DisplayPort Alternate Mode", you can easily realize a multi-display environment (mirror mode / extended mode) without installing software.
It supports "USB Power Delivery (USB PD)" with USB Type-C, and power can be supplied to the connected computer via this product.
Since it supports Gigabit Ethernet, it can also support Gigabit network environment, and you can make a wired LAN connection with a single USB Type-C cable.
The cable can be stored and it is convenient to carry.
* Please connect this product directly to the Type-C port of the PC. It cannot be used with a USB hub or an additional USB port.
* This product supports USB PD (Power Delivery), but not all USB Type-C equipped devices (PD compatible).
* Regarding the removal and connection of this product, plug and play is basically supported, but in rare cases it may not be displayed or operate normally due to a timing error of USB recognition.
Please try inserting and removing again. This is not a malfunction or malfunction of this product.
* This product is used when Windows OS and Mac OS are running. It does not work (display) at system startup or on the BIOS screen.
* It may not operate normally even if it is a compatible model, compatible connected device / environment.
* When connecting a USB 2.0 / 11 standard product, please note that the maximum transfer speed will be the slower standard.
* This product is a USB Type-C docking station, but we cannot guarantee its operation by connecting to all USB Type-C devices.
* This product supports USB3.2 Gen1 (USB3.1 / 3.0) standard, but the transfer speed of USB3.1 Gen1 (USB3.1 / 3.0) standard value (5Gbps) is the standard value.




















































































































































