SANWA SUPPLY Docking Hub

Sebelum PPN:
Rp2.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB Type-C docking hub that allows extended connection of HDMI displays, various USB devices, and wired LANs with a single USB Type-C cable.
You can comfortably operate with a large screen display and a USB device by connecting one Type-C cable, and you can quickly carry it by simply disconnecting one Type-C cable when you go out or move to a meeting.
HDMI display expansion with USB Type-C connection Since it supports "DisplayPort Alternate Mode", you can easily realize a multi-display environment (mirror mode / extended mode) without installing software.
It supports "USB Power Delivery (USB PD)" with USB Type-C, and power can be supplied to the connected computer via this product.
Since it supports Gigabit Ethernet, it can also support Gigabit network environment, and you can make a wired LAN connection with a single USB Type-C cable.
You can read and write SD cards and microSD cards.
It comes with two types of cables, a cable that can be stored and a 30 cm cable for stationary use, so it can be conveniently used both on mobile and in the office.

* Please connect this product directly to the Type-C port of the PC. It cannot be used with a USB hub or an additional USB port.
* This product supports USB PD (Power Delivery), but not all USB Type-C equipped devices (PD compatible).
* Regarding the removal and connection of this product, plug and play is basically supported, but in rare cases it may not be displayed or operate normally due to a timing error of USB recognition.
Please try inserting and removing again. This is not a malfunction or malfunction of this product.
* This product is used when Windows OS and Mac OS are running. It does not work (display) at system startup or on the BIOS screen.
* It may not operate normally even if it is a compatible model, compatible connected device / environment.
* When connecting a USB 2.0 / 11 standard product, please note that the maximum transfer speed will be the slower standard.
* This product is a USB Type-C docking station, but we cannot guarantee its operation by connecting to all USB Type-C devices.
* This product supports USB3.2 Gen1 (USB3.1 / 3.0) standard, but the transfer speed of USB3.1 Gen1 (USB3.1 / 3.0) standard value (5Gbps) is the standard value.
Feature
Specification
[USB hub] Interface: USB specification + Ver3.2 + Gen1 (USB3.1 / 3.0) compliant (USB + Ver2.0 / 1.1 upward compatible) * USB3.2 + Gen1 is USB-IF (USB + Implementers + Forum +) USB3.1 / 3.0 has been renamed by the same standard. Communication speed: 5Gbps, + 480Mbps, + 12Mbps, + 1.5Mbps (theoretical value), connector shape: USB3.2 + Gen1 (USB3.1 / 3.0) + A connector + female x 2 (downstream) ++ USB + Type -C connector + female x 1 (downstream / PD + 100W (20V + 5A) compatible) ++ USB + Type-C connector + female x 1 (upstream), power supply: both self-powered and bus-powered * PC body It can also be used as self-powered by using the PD compatible AC adapter attached to. * If you use an AC adapter of 45W or less, your computer may not enter the charging mode. Supply current: Maximum 750mA (total of all 3 ports) * If the current consumption of the connected device exceeds the supply current of this product, it may not operate normally with bus power. Number of ports: 3 ports [LAN port] Standard: IEEE + 802.3 (10BASE-T + Ethernet), IEEE + 802.3μ (100BASE-TX + Fast + Ethernet), IEEE + 802.3ab (1000BASE-T) * Communication speed USB3 Supports 1000BASE-T only when .2 + Gen1 (USB3.1 / 3, 0) is connected. Communication mode: Full duplex / Half duplex, Access method: CSMA / CD, Port configuration: RJ-45 port (Auto + MDI / MDI-X), Auto-Negotiation compatible, Power supply voltage: 5V [Video output] Connector shape: HDMI Type A (19pin) female + port + x + 1, VGA (15pin) female + port + x + 1 * DisplayPort + Alt + mode compatible ++ * HDCP + 1.4 compatible, compatible resolution: HDMI: Maximum 3840 x 2160 (4K) + 30Hz) ++ VGA: Maximum 1920 x 1200 (60Hz) [Card reader] Slot: microSD slot x 1 ++ SD memory card slot x 1, Compatible media: SDXC memory card up to 512GB microSDXC card up to 512GB * Not all can be used at the same time. * The copyright protection function of various media is not supported. * Operation is not guaranteed on all PCs and memory cards. * Since the format of SDXC memory card and microSDXC card is "exFAT", please check the OS that supports "exFAT". [Common specifications] Supported OS + Chrome OS: Chrome OS * For Chrome OS support, see the manufacturer's WEB compatibility table. Supported OS + mac: macOS + 10.12-10.15, Supported OS + Windows: 10, Current consumption: Maximum 900mA, Cable length: 3cm / approx. 30cm, Set contents: Instruction manual, USB + Type-C connection cable + Short cable ( Approximately 3 cm) x 1, long cable (approximately 30 cm) x 1

Ulasan Produk

Tidak ada ulasan

Halaman Terkait