SANWA SUPPLY DIsplayPort fiber optic cable

Sebelum PPN:
Rp17.999.900 - Rp29.999.900
Spesifikasi
Coating MaterialPVC
ColorBlack
Connector 1DisplayPort
Connector 2DisplayPort
Connector ShapeDisplayPort male-DisplayPort male
Conversion TypeMale - Male
PlugGold plate
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardDisplayPort standard Ver.1.4 (not certified)
Supported ResolutionMaximum 4K / 120hz / 8K / 60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a cable compatible with DisplayPort standard Ver1..4. By adopting HBR3, it supports a total bandwidth of up to 32.4 Gbps (8.1 Gbps x 4 lanes), enabling high-resolution display of up to 8K / 60Hz and 4K / 120Hz.
HDR support Supports "High Dynamic Range" that can express the difference between light and dark more dynamically.
DisplayStream Compression (DSC) compatible Supports the DSC 1.2 standard for video compression technology.
Image + audio can be transmitted with a single cable. (Audio signal input / output is an optional function of the device, so compatible devices are required.)
You can connect multiple displays in a string or connect them via a hub, making it easy to build a multi-display environment.
It supports HDCP 2.2 / 1.4 to prevent unauthorized copying of content.
Since it is compatible with lower standards, it can be used in environments such as DisplayPort Ver1.3 / 1.3 / 1.1 / 1.0.

Ulasan Produk

Tidak ada ulasan