SANWA SUPPLY Converter

Sebelum PPN:
Rp1.599.900
Spesifikasi
Capacity (TB)Maximum support: 2
ColorSilver
InterfaceUSB side / USB + Ver.3.2 + Gen2 compliant * In order to use as a USB + 3.2 + Gen2 device, the computer must be equipped with a USB + 3.2 + Gen2 compatible port.
Set ContentsProduct body, instruction manual x 1, 2 USB cables (USB + A connector +-+ USB + Type-C, USB + Type-C +-+ USB + Type-C), silicon heat sink 1mmx1, silicon heat sink Seat 0.5mmx1, aluminum heat sink, mini driver, screw, handling warranty and warranty
Supported OSWindows 10, 8.1, 8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
M.2 SSD case for ultra-fast NVMe standard
Supports USB3.2 Gen2 speed. High-speed transmission of up to 10 Gbps is possible.
Uses an aluminum case with excellent heat dissipation. A heat dissipation sheet and aluminum heat sink are also included.
Includes two cables, Type C cable and Type A cable
Feature
Specification
Compatible drive: M.2 + PCIe / NVMe ++ SSD (2280/2260/2242/2230) + * Only M-key with 22mm width NVMe is supported. It does not support SATA or AHCI.

Ulasan Produk

Tidak ada ulasan