SANWA SUPPLY Conversion cable_USB TypeC-HDMI

Sebelum PPN:
Rp1.099.900 - Rp1.299.900
Spesifikasi
ColorBlack
Conformed StandardDisplayPort Alt mode ver.1.4 compliant/HDMI ver.2.1 compliant
ConnectorUSB Type-C male to HDMI (HDMI Type A) male
ResolutionSupports up to 7680 x 3820 (8K 60Hz), 3840 x 2160 (4K 144Hz, 4K 120Hz)
StandardUL2725

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable is for connecting devices with a USB Type-C port that supports DisplayPort Alternate Mode to a TV or display with an HDMI input terminal. It converts a USB Type-C port that supports video output to HDMI, and can output video and audio to LCD TVs, displays, projectors, etc. that have HDMI input terminals. No driver is required, and it can be used easily by simply inserting the cable. You can expand and duplicate (mirror) the computer screen to a large screen display or projector. If the device supports 8K video output, 8K content can be output to a TV or display. If you connect a computer or tablet that supports HDR output to a display, you can output HDR video.
*8K video output requires a device that supports DSC (Display Stream Compression). *Supports USB Type-C port (Displayport Alternate Mode) that supports video output. *If you want to output audio from the connected device, you may need to set it. Please check the instruction manual of the connected device for details. *It runs on power from the USB terminal of the connected device. If the power supply is unstable, it may not work or operation may be unstable. *It may not work properly depending on the environment and device. *We do not guarantee that it will work with all devices.

Ulasan Produk

Tidak ada ulasan