Henkan Meijin Conversion Cable USB to Parallel 25 Pin (1.8m)
#Grup produk P113475566
Spesifikasi
| Cable Length (m) | 1.8 (Terminals are high quality gold plated) |
|---|---|
| Conform to | WinXP / Vista / Win7 (32/64) / Win8 (32/64) / Win8.1 (32/64) No driver required |
| Connector Shape | Parallel 25pin (female) / USB 2.0A terminal (male) |
| Type of Cable | Male-female |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB2.0-parallel 25pin conversion cable 1.8m / gold plated Pro specification
* The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations.
* Depending on the combination with the device used, it may not be possible to use it, but there is no guarantee of operation depending on the compatibility of the device and the environment.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations.
* Depending on the combination with the device used, it may not be possible to use it, but there is no guarantee of operation depending on the compatibility of the device and the environment.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
Feature
SpecificationUSB2.0-parallel 25pin conversion cable
Ulasan Produk
Tidak ada ulasan



















































































































































/fqP113475566-1.jpg)
