SANWA SUPPLY Conversion adapter_USB TypeC-VGA

Sebelum PPN:
Rp419.900
Spesifikasi
Cable Length (m)About 0.2
Connector ShapeUSB Type-C (PC connection side)
Current Consumption (mA)160
InterfaceUSB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant
PortVGA (Mini D-Sub (HD) 15pin) Female
Power SupplyBus power
Suitable ModelsCompatible computers: Windows-based (DOS/V) computers equipped with a USB3.2 Type-C connector as standard and compatible with DisplayPort Alt mode, Apple Mac series, iPad Pro, and Chrome OS-based computers.
Supported OSWindows11, 10, 8.1, 8 macOS(Sonoma) 14,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.12~10.15 iPadOS 17~13
Supported ResolutionMaximum 1920x1080/60Hz, 1920x1200/60Hz.1080p
adapter-TypeDPalt mode

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an adapter that converts a computer or tablet equipped with USB Type-C (only Type-C ports that support video output) to VGA (mini D-sub 15 pin) analog video signals. Since it supports DisplayPort Alternate Mode, which allows you to add displays using a USB Type-C connection, you can easily create a multi-display environment (mirror mode/extension mode) without installing any software. Video output is possible at a maximum resolution of 1920 x 1080/60Hz. The PC, VGA cable, and display must all support up to 1920 x 1080@60Hz. (The output is an analog signal) Audio output not supported To output audio from the display, you need to connect the PC and display with a separate audio cable. Note: Can be used with computers equipped with a USB Type-C port and compatible with DisplayPort Alternate Mode. Operation is not guaranteed with all devices.

Ulasan Produk

Tidak ada ulasan